Shop All Washroom Accessories
Salsbury Industries
Wardrobe Locker, Assembled, 36"W, 18"D, 76"H
Mfr # 32368MAH
Zoro # G7504583
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,302.99
Free 30-Day Returns
Key Features
- Overall Height 76 in
- Overall Depth 18 in
- Material Wood
- Overall Width 36 in
- Locker Configuration (2) Tier, (3) Wide
Product Information
- Brand Salsbury Industries
- MFR # 32368MAH
- Zoro # G7504583
- UPC # 820996109996
- Country of Origin United States
- Category Washroom Accessories
Dimensions
Overall Height | 76 in |
Overall Depth | 18 in |
Overall Width | 36 in |
Opening Width | 10 3/4 in |
Opening Depth | 16 3/4 in |
Opening Height | 34 3/4 in |
Opening WxDxH | 10 3/4 in x 16 3/4 in x 34 3/4 in |
Overall WxDxH | 36 in x 18 in x 76 in |
Opening WxH | 10 3/4 in x 34 3/4 in |
Overall WxD | 36 in x 18 in |
Details
Item | Wardrobe Locker,Assembled,36"W,18"D,76"H |
Material | Wood |
Locker Configuration | (2) Tier, (3) Wide |
Locker Material | Wood |
Number of Openings | 6 |
Hooks per Opening | 1 |
Legs Included | Yes |
Number Plate Included | No |
Number included | Assembled |
Assembled | Assembled |
Description
Wardrobe Locker, Overall Depth 18 in, Overall Height 76 in, Overall Width 36 in, Locker Material Wood, Opening Depth 16 3/4 in, Opening Height 34 3/4 in, Opening Width 10 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Flush Valve Gasket (1118481)
- PARKER Tubing, 10mm ID, PTFE, Natural, 25 ft (201-1200100-NT-25)
- PARKER Push-to-Connect, Threaded Composite DOT Push-to-Connect Fitting, Brass, Silver (68PTC-10-MA16)
- ZORO SELECT Tubing, 11/64In. IDx1/4 In OD, 1000 Ft, Red (PE14-DR)
- MOEN Tension 6' Shower Rod Bright Chrome (52-6)
- ZORO SELECT Shower Rod Flange, Chrome Plated, PR (15095)
- KOHLER Composed Pivoting Toilet Tissue Holde (73147-TT)
- GINGER 6Ft Straight Shower Rod Only in Polished Chrome (1139R-6/PC)
- PFISTER Pfister Dkplt S/A 3H 42 Cn Cr (961-095A)
- DELTA Delta Instit Parts Repl LH Tuf-Teck Strc (063102A)
- MOEN Contemporary Paper Holder (P5050BN)
- Salsbury Industries Washroom Accessories