Shop All Wardrobe Lockers
Salsbury Industries
Wardrobe Locker, 45" W, 18" D, 76" H, (3) Wide, (6) Openings, Gray
Mfr # 27368GRY
Zoro # G2179908
product price: $1,251.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,251.99
Free 30-Day Returns
Product Information
- Brand Salsbury Industries
- MFR # 27368GRY
- Zoro # G2179908
- UPC # 820996410245
- Country of Origin United States
- Category Wardrobe Lockers
Description
Constructed of industrial grade particleboard and covered with durable high pressure laminate, Salsbury 27000 series 15" wide double tier 'S' style designer wood lockers offer ample space for personal storage needs and are ideal for settings where a professional environment is desired. These spacious 15" wide designer wood lockers feature a gray, blue, black, maple, cherry or mahogany finish and are available in 18”, 21” and 24” depths. Optional matching laminated sloping hoods and side panels easily attach to 15" wide designer lockers and provide a finished look to an individual locker or a row of lockers. 15" wide designer lockers include a 4” high black base and measure six (6) feet high (add 4” for the base). All locker doors are 15’’ W x 3/4’’ D and include a black name / number plate. All locker doors also include heavy duty concealed hinges and a lift up handle and recessed hasp. One wide extra wide designer lockers are available as fully assembled units only. Three (3) wide extra wide designer lockers are also available as fully assembled units only and require minor assembly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Gray Attached Lid Container, Plastic, 8.75 gal Volume Capacity (QDC2012-7)
- BASCO 6 in IBC Wrench (6IBC)
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H (7824BK)
- STERILITE 8 gal Storage Tote, Clear/White, Polypropylene, 23 3/4 in L x 16 in W x 6 7/8 in H (14968006)
- SALSBURY INDUSTRIES Wardrobe Locker, 45" W, 18" D, 76" H, (3) Wide, (6) Openings, Maple (27368MAP)
- SALSBURY INDUSTRIES Wardrobe Locker, 45" W, 18" D, 76" H, (3) Wide, (6) Openings, Cherry (27368CHE)
- SALSBURY INDUSTRIES Wardrobe Locker, 38-1/4" W, 18" D, 74" H, (3) Wide, (6) Openings, Gray (92368GY-U)
- SALSBURY INDUSTRIES Wardrobe Locker, 45" W, 18" D, 76" H, (3) Wide, (6) Openings, Black (22368BLK)
- SALSBURY INDUSTRIES Wardrobe Locker, 36" W, 21" D, 76" H, (3) Wide, (6) Openings, Black (32361BLK)
- SALSBURY INDUSTRIES 1 Tier Metal Locker, 54"Wx78"Hx21"D, 3 Door, Blue, Unassembled (18-51361BL-U)
- TENNSCO 36 W, 72 H, Putty (7218-CPY)
- Salsbury Industries Wardrobe Lockers