Shop All Mailbox Accessories
Salsbury Industries
Standard Pedestal, Black, Powder Coated, Bolt, Mail Package Drop
Mfr # 4395BLK
Zoro # G8872062
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Bolt
- Type Mail Package Drop
- Color Black
- Finish Powder Coated
- For Use With Mail Package Drop
Product Information
- Brand Salsbury Industries
- MFR # 4395BLK
- Zoro # G8872062
- UPC # 820996100054
- Country of Origin United States
- Category Mailbox Accessories
Dimensions
Height | 16 in |
Depth | 3 1/2 in |
Width | 3 1/2 in |
Details
Item | Standard Pedestal |
Mounting | Bolt |
Type | Mail Package Drop |
Color | Black |
Finish | Powder Coated |
For Use With | Mail Package Drop |
Post Material | Aluminum |
Net Weight | 10 lb |
Post Thickness | 3 1/2 in |
Standards | ISO 9001: 2008 |
Description
Standard Pedestal, Type Mail Package Drop, Color Black, Height 16 In., Depth 3-1/2 In., Width 3-1/2 In., Mounting Bolt, Finish Powder Coated, For Use With Mail Package Drop, Post Material Aluminum, Post Thickness 3-1/2 In., Net Weight 10 lb., Standards ISO 9001: 2008
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECARE Ecare EYC20064EACH 0.5 gal Scaletec Plus (EYC20064EACH)
- SHOPTOUGH Grommeted Blanket, 72" x 80" (77840-ST)
- UNI-BALL Deluxe Stick Roller Ball Pen, Micro 0.5mm, Black Ink, Gray Barrel, PK12 (60025)
- INNOVERA Reman Magenta Toner, For Brother TN223 (TN223M), 1,300 Page-Yield (IVRTN223M)
- SALSBURY INDUSTRIES Standard Pedestal, Gray, Powder Coated, Bolt, 3, 4 (3385GRY)
- SALSBURY INDUSTRIES Standard Pedestal, Silver, Powder Coated, Bolt, Mail Package Drop (4395SLV)
- SALSBURY INDUSTRIES Pedestal, Silver, Powder Coated, In Ground, Mail Chest (4385SLV)
- SALSBURY INDUSTRIES Cluster Box Unit Pedestal, Sandstone, Powder Coated, 13 Doors, 16 Doors (3385SAN)
- SALSBURY INDUSTRIES Standard Post, Black, Powder Coated, In Ground, - (4895BLK)
- SALSBURY INDUSTRIES Standard Pedestal, White, Powder Coated, Bolt, 3, 4 (3385WHT)
- ARCHITECTURAL MAILBOXES Oasis Pm Dbldr Mailbox W (6300W-10)
- Salsbury Industries Mailbox Accessories