Shop All Mailboxes
Salsbury Industries
Receptacle, Aluminum, Powder Coated, 1 Doors, Surface, Surface Mounting
Mfr # 2256ALM
Zoro # G8873882
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Surface
- Type Surface Mounting
- Color Aluminum
- Number of Doors 1
- Finish Powder Coated
Product Information
- Brand Salsbury Industries
- MFR # 2256ALM
- Zoro # G8873882
- UPC # 820996225672
- Country of Origin United States
- Category Mailboxes
Dimensions
Height | 19 in |
Width | 15 in |
Depth | 7 1/2 in |
Details
Item | Receptacle |
Mounting | Surface |
Type | Surface Mounting |
Color | Aluminum |
Number of Doors | 1 |
Finish | Powder Coated |
For Use With | Mfr. No. 2255ALM |
Loading | Front |
Door Material | Aluminum |
Orientation | Horizontal |
Standards | ISO 9001: 2008 |
Net Weight | 20 lb |
Box Material | Aluminum |
Includes | Lock |
Description
Receptacle, Surface Mounting, Number of Doors 1, Color Aluminum, Height 19 In., Depth 7-1/2 In., Width 15 In., Box Material Aluminum, Loading Front, Mounting Surface, Orientation Horizontal, Door Material Aluminum, Finish Powder Coated, For Use With Mfr. No. 2255ALM, Net Weight 20 lb., Standards ISO 9001: 2008, Includes Locks, Master Commercial Lock and Pedestal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Mailbox w/Lock, Wall-mounted, f/Interoffice, 12"x3"x12", BK (SAF4258BL)
- PILOT Pen, Precise, V5, Rb, 0.5Mm, Bk, PK12 (35334)
- G2 Pens, Gel, 1.0mm, 3/5"Wx3/5"Lx5-3/4"H, 36/PK, Black PK (PIL84095)
- REDIFORMOF Rediform, Voice Mail Wirebound Log Books, 8 X 10 5/8, 500PK (51114)
- SALSBURY INDUSTRIES Outdoor Parcel Locker, Gray, Powder Coated, 2 Doors, Pedestal, USPS Access (3302GRY-U)
- SALSBURY INDUSTRIES Heavy Duty Mailbox, Black, Powder Coated, Pedestal (4850BLK)
- SALSBURY INDUSTRIES Cluster Box Unit, Black, Powder Coated, 18 Doors, Pedestal, 3 Type (3316BLK-U)
- SALSBURY INDUSTRIES Courier Box, Blue, Powder Coated, Free Standing, - (4975BLU)
- SALSBURY INDUSTRIES Horizontal Mailbox, Aluminum, Powder Coated, 15 Doors, Recessed, USPS (3615AFU)
- SALSBURY INDUSTRIES Vertical Mailbox, Aluminum, Powder Coated, 5 Doors, Surface, - (3505ASU)
- QUALARC Wall Mounted Key Keeper in Black (WF-W7019BK)
- Salsbury Industries Mailboxes & Accessories