Shop All Locker Panels, Bases & Tops
Salsbury Industries
Locker End Panel, 18x72, Cherry
Mfr # 33333CHE
Zoro # G7679025
product price: $157.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$157.99
Free 30-Day Returns
Key Features
- Sub-Category End Panel
- Overall Depth 18 in
- Overall Height 72 in
- Color Red
- Material Particleboard
Product Information
- Brand Salsbury Industries
- MFR # 33333CHE
- Zoro # G7679025
- UPC # 820996110084
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Depth | 18 in |
Overall Height | 72 in |
Details
Sub-Category | End Panel |
Item | End Panel for Flat-Top Locker |
Color | Red |
Material | Particleboard |
Finish | Laminate |
Description
End Panel for Flat-Top Locker, Color Red, Overall Depth 18 in, Overall Height 72 in, Finish Laminate, Material Particleboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS 25 lb Hang & Stack Storage Bin, Plastic, 8 3/4 in W, 2 7/8 in H, Light Blue, 6 5/8 in L (PB22-F Lt. Blue)
- TENNSCO 20/22 ga. Steel Storage Cabinet, 48 in W, 42 in H, Stationary (J1842A BLACK)
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 6 in H, Clear, 17 7/8 in L (QSB210CL)
- METRO Wire Shelf, 24"D x 48"W x 1-1/8"H, Chrome (2448NC-5)
- SALSBURY INDUSTRIES End Panel, Gray, 72inH x 18inW x 3/4inD (22233GRY)
- SALSBURY INDUSTRIES End Panel, Maple, 72inH x 18inW x 3/4inD (22233MAP)
- SALSBURY INDUSTRIES Locker End Panel, 18x72, Mahogany (33333MAH)
- SALSBURY INDUSTRIES Locker End Panel, 18x72, Black (33333BLK)
- HALLOWELL Universal End Panel, 12"X72", Gray (KMP1272PL)
- EDSAL Panel Kit, Industrial, Starter (IPS4812)
- HALLOWELL Individual Slope Top, 12"X12"X4", Gray (KISTT1212PL)
- Salsbury Industries Locker Panels, Bases & Tops