Shop All Locker Panels, Bases & Tops
Salsbury Industries
End Panel, Gray, 72inH x 21inW x 3/4inD
Mfr # 22235GRY
Zoro # G0399275
original price:
$214.95
30% off
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$149.99
Free 30-Day Returns
Key Features
- Sub-Category End Panel
- Overall Width 21 in
- Overall Depth 3/4 in
- Overall Height 72 in
- Color Gray
Product Information
- Brand Salsbury Industries
- MFR # 22235GRY
- Zoro # G0399275
- UPC # 820996461414
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Width | 21 in |
Overall Depth | 3/4 in |
Overall Height | 72 in |
Width | 21" |
Dimensions | 72"H x 21"W x 3/4"D |
Depth | 3/4" |
Fits Locker Size D | 21 in |
For Locker Depth | 21 in |
Details
Sub-Category | End Panel |
Item | End Panel For Flat-Top Locker |
Color | Gray |
Material | Particleboard |
Finish | Laminate |
Type | Add-On |
Description
End Panel For Flat-Top Locker, Color Gray, Overall Depth 3/4 in, Overall Height 72 in, Overall Width 21 in, Finish Laminate, Material Particleboard, For Locker Depth 21 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Multiuse Lock, Keyed/Combination, Satin (3670-01)
- MONOFLO INTERNATIONAL Global Industrial„¢ Plastic Attached Lid Shipping and Storage Container 19-5/8x11-7/8x7 Blue (DC2012-07BBLUE)
- GLOBAL EQUIPMENT Wire Mesh Panel, 4' x 8' (603323)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24"Wx60"L Shelf, Black Epoxy (2460BK)
- SALSBURY INDUSTRIES Locker End Panel, 18x72, Black (33333BLK)
- SALSBURY INDUSTRIES Locker End Panel, 18x72, Cherry (33333CHE)
- SALSBURY INDUSTRIES End Panel, Maple, 72inH x 18inW x 3/4inD (22233MAP)
- SALSBURY INDUSTRIES End Panel, Gray, 72inH x 18inW x 3/4inD (22233GRY)
- SALSBURY INDUSTRIES Locker End Panel, 18x72, Mahogany (33333MAH)
- HALLOWELL Closed Side Base, 12"X6", 711 Light Gray (KCSB12PL)
- TENNSCO Assembled Locker Base, 18in.D, Medium Gray (CLB-3618MG)
- Salsbury Industries Locker Panels, Bases & Tops