Shop All Locker Panels, Bases & Tops
Salsbury Industries
End Panel, Black, 72inH x 24inW x 3/4inD
Mfr # 22237BLK
Zoro # G0399196
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$145.99
Free 30-Day Returns
Key Features
- Sub-Category End Panel
- Overall Width 24 in
- Overall Depth 3/4 in
- Overall Height 72 in
- Color Black
Product Information
- Brand Salsbury Industries
- MFR # 22237BLK
- Zoro # G0399196
- UPC # 820996505866
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Width | 24 in |
Overall Depth | 3/4 in |
Overall Height | 72 in |
Dimensions | 72"H x 24"W x 3/4"D |
Depth | 3/4" |
Width | 24" |
Fits Locker Size D | 24 in |
For Locker Depth | 24 in |
Details
Sub-Category | End Panel |
Item | End Panel For Flat-Top Locker |
Color | Black |
Material | Particleboard |
Finish | Laminate |
Type | Add-On |
Description
End Panel For Flat-Top Locker, Color Black, Overall Depth 3/4 in, Overall Height 72 in, Overall Width 24 in, Finish Laminate, Material Particleboard, For Locker Depth 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Slatwall Hook 8", Satin Nickel, 96PK (BQSWH8SN)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 15 in W, 8 in H (KW-3)
- TENNSCO Metal Shelving Unit, 18"D x 36"W x 75"H, 6 Shelves, Carbon Steel (ESP-6-1836)
- DAYTON Salvage Drum Lifter, Cap 1000 Lb (12R543)
- SALSBURY INDUSTRIES End Panel, Gray, 72inH x 18inW x 3/4inD (22233GRY)
- SALSBURY INDUSTRIES Locker End Panel, 18x72, Mahogany (33333MAH)
- SALSBURY INDUSTRIES Locker End Panel, 18x72, Black (33333BLK)
- SALSBURY INDUSTRIES Locker End Panel, 18x72, Cherry (33333CHE)
- SALSBURY INDUSTRIES End Panel, Maple, 72inH x 18inW x 3/4inD (22233MAP)
- TENNSCO Front Locker Base (FB-12 GRAY)
- EDSAL Panel Kit, Industrial (IPS3612)
- Salsbury Industries Locker Panels, Bases & Tops