Shop All Mailboxes
Salsbury Industries
Cluster Box Unit, Gray, Powder Coated, 14 Doors, Pedestal, Standard
Mfr # 3313GRY-U
Zoro # G6182359
product price: $2,250.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$2,250.99
Free 30-Day Returns
Key Features
- Mounting Pedestal
- Type Standard
- Color Gray
- Number of Doors 14
- Finish Powder Coated
Product Information
- Brand Salsbury Industries
- MFR # 3313GRY-U
- Zoro # G6182359
- UPC # 820996444066
- Country of Origin United States
- Category Mailboxes
Dimensions
Height | 62 3/4 in |
Post Height | 14 1/2 in |
Depth | 18 in |
Width | 30 1/2 in |
Details
Item | Cluster Box Unit |
Mounting | Pedestal |
Type | Standard |
Color | Gray |
Number of Doors | 14 |
Finish | Powder Coated |
For Use With | Apartments, Commercial Buildings, Indoor and Outdoor Facilities, Residential Developments |
Loading | Front |
Post Material | Aluminum |
Orientation | Vertical |
Includes | (13) Tenant Doors, Parcel Locker, Pedestal |
Standards | USPS |
Door Material | Aluminum |
Post Thickness | 6 in |
Cabinet Capacity | 30-1/2 in W x 62-3/4 in H x 18 in D |
Box Material | Aluminum |
Net Weight | 165 lb |
Slot Capacity | 11-3/4 in W x 3/4 in H |
Description
Cluster Box Unit, Standard, Number of Doors 14, Color Gray, Height 62-3/4 In., Depth 18 In., Width 30-1/2 In., Box Material Aluminum, Loading Front, Mounting Pedestal, Orientation Vertical, Cabinet Capacity 30-1/2 In. W x 62-3/4 In. H x 18 In. D, Slot Capacity 11-3/4 In. W x 3/4 In. H, Door Material Aluminum, Finish Powder Coated, For Use With Apartments, Commercial Buildings, Residential Developments, Indoor and Outdoor Facilities, Post Height 14-1/2 In., Post Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape LogicĀ® "Invoice Enclosed" Envelopes, 4 1/2" x 6", Red, 1000/Case (PL463)
- UNIVERSAL ONE Paper Clip, Wire, Jumbo Size, PK250 (UNV95000)
- SCOTCH 3M Box Lock 188 in W X 546 yd L Packing Tape Clear (3950-RD-12GC)
- LEVITON Leviton 000-8681 Reducer Lamp Socket with Porcelain Material (000-8681)
- SALSBURY INDUSTRIES Roadside Mailbox, Black, Powder Coated, 1 Doors, Pedestal, Aluminum (4325BLK)
- SALSBURY INDUSTRIES Vertical Mailbox, Aluminum, Powder Coated, 4 Doors, Surface, - (3504ASU)
- SALSBURY INDUSTRIES Vertical Mailbox, Aluminum, Powder Coated, 4 Doors, Recessed, - (3504ARU)
- SALSBURY INDUSTRIES Regency Cluster Box Unit, White, Powder Coated, 8 Doors, Pedestal, USPS Access (3308R-WHT-U)
- SALSBURY INDUSTRIES Vertical Mailbox, Aluminum, Powder Coated, 5 Doors, Surface, - (3505ASU)
- SALSBURY INDUSTRIES Mail Drop Door, Aluminum, Powder Coated, 1 Doors, Recessed, Assembled (2255ALM)
- BOOK PUBLISHING CO Gibraltar E1 Economy Mailbox Only with Locking Insert - White (GR2642767)
- Salsbury Industries Mailboxes