Shop All Box Lockers
Salsbury Industries
5 Tier Box Vented Locker, 36"Wx66"Hx12"D, 15 Door, Gray, Unassembled
Mfr # 75352GY-U
Zoro # G5433548
product price: $944.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$944.99
Free 30-Day Returns
Product Information
- Brand Salsbury Industries
- MFR # 75352GY-U
- Zoro # G5433548
- UPC # 820996617439
- Country of Origin United States
- Category Box Lockers
Description
Constructed of 16 gauge steel, Salsbury 75000 and 76000 series 12" wide box style vented lockers effectively combine visibility and maximum air flow with security. Vented lockers are ideal for dressing rooms, locker rooms and athletic clubs. Offered in a gray, tan or blue powder coated finish and as unassembled or assembled units, vented lockers are 12'' wide (one wide) and 36" wide (three (3) wide) with an overall height of five (5) feet and six (6) feet (add 6'' for legs). The individual compartments are 12'' W x 12'' H and available in depths of 12'', 15'' and 18''. Sloping hoods, finished end panels, end bases, front bases, compartment shelves, fillers and lockers without legs are available as options upon request.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Adjustable Compartment Box with 12 to 18 compartments, Plastic, 2 3/8 in H x 4-1/2 in W (345023)
- MILWAUKEE TOOL PACKOUT Tool Case, 5 Compartments, 9-3/4 in W x 15-1/4 in D x 2-1/2 in H, Red (48-22-8436)
- BOSTONTEC Wire Harness Frame, Electric Height Adjust, Manual 0 to 90 Degree Tilt, 36"d x 72"w, 350 lb cap, BLK (PHF3672 - B)
- DURHAM MFG High Deck Portable Table, 3 Shelves (HMT-3672-3-95)
- SALSBURY INDUSTRIES Salsbury 51165TN-U 15 In. W X 78 In. H X 15 In. D Single Tier Extra Wide Metal Locker Unassembled In Tan (51165TN-U)
- SALSBURY INDUSTRIES Box Locker, 36" W, 18" D, 76" H, (3) Wide, (18) Openings, Cherry (36368CHE)
- SALSBURY INDUSTRIES Box Locker, 36" W, 18" D, 76" H, (3) Wide, (18) Openings, Black (36368BLK)
- SALSBURY INDUSTRIES Box Locker, 36" W, 18" D, 76" H, (3) Wide, (18) Openings, Maple (36368MAP)
- SALSBURY INDUSTRIES 5 Tier Box Vented Locker, 36"Wx66"Hx12"D, 15 Door, Blue, Unassembled (75352BL-U)
- SALSBURY INDUSTRIES Salsbury 53168GY-U Extra Wide Standard Metal Locker Triple Tier -Gray (53168GY-U)
- REMCO PLASTICS Box Locker for Double Tier, Plastic, Flat Top, 12X15X36, Gray (015001236001027)
- Salsbury Industries Box Lockers