Shop All Mailboxes
Salsbury Industries
4C Standard Horizontal MailBox, Aluminum, Powder Coated, 20 Doors, Recessed
Mfr # 3716D-20AFU
Zoro # G9881803
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$2,499.99
Free 30-Day Returns
Key Features
- Mounting Recessed
- Type 16 Door Height Equivalent
- Color Aluminum
- Number of Doors 20
- Finish Powder Coated
Product Information
- Brand Salsbury Industries
- MFR # 3716D-20AFU
- Zoro # G9881803
- UPC # 820996415158
- Country of Origin United States
- Category Mailboxes
Dimensions
Height | 56 3/4 in |
Depth | 17 in |
Width | 31 1/8 in |
Details
Description
Standard Mailbox, 4C, Horizontal, 20 Number of Doors, Height 56 3/4 In, Depth 17 In, Width 31 1/8 In, Front Loading, Recessed Mounting, Door Material Aluminum, Powder Coated Finish, Net Weight 170 Lb, USPS Standards, Includes (2) 15 1/2 In Height Parcel Lockers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 24" x 17" x 12", Kraft, 15/Bundle (22XL29)
- COSCO Shopping Bag, Brown, Paper, L, 12X17, PK50 (091566)
- ZORO SELECT Corrugated Boxes, 18" x 10" x 8", Kraft, 25/Bundle (11R407)
- PARTNERS BRAND Newsprint Sheets, 36" x 48", White, 415/Case (NP3630)
- SALSBURY INDUSTRIES Cluster Box Unit, Gray, Powder Coated, 13 Doors, Pedestal, Standard (3312GRY-U)
- SALSBURY INDUSTRIES Regency Cluster Box Unit, Black, Powder Coated, 8 Doors, Pedestal, USPS Access (3308R-BLK-U)
- SALSBURY INDUSTRIES Regency Cluster Box Unit, White, Powder Coated, 8 Doors, Pedestal, USPS Access (3308R-WHT-U)
- SALSBURY INDUSTRIES Mail Package Drop, Black, Powder Coated, 1 Doors, Recessed, Aluminum (4375BLK)
- SALSBURY INDUSTRIES Horizontal Mailbox, Bronze, Powder Coated, 25 Doors, Recessed, USPS (3625ZFU)
- SALSBURY INDUSTRIES Vertical Mailbox, Bronze, Powder Coated, 3 Doors, Surface, - (3503ZSU)
- GLOBAL INDUSTRIAL Residential Mailbox, Front and Rear Access Locking Door, 12-1/2 x 13-5/8 x 18-1/4, Black (493409BK)
- Salsbury Industries Mailboxes