Shop All Electrical Protection Equipment
Salisbury
Switchboard Mat, Black, 2ft. 6" x 9ft.
Mfr # M30-3Y
Zoro # G0959463
product price: $458.99
/ea
Free Shipping & Returns
$458.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Standards Type II, ASTM D178 Class 2
- Brake Fluid Resistant No
- Mat Surface Pattern Corrugated
Product Information
- Brand Salisbury
- MFR # M30-3Y
- Zoro # G0959463
- Country of Origin United States
- Category Electrical Protection Equipment
Dimensions
Mat Length | 9 ft |
Mat Width | 30 in |
Width | 2 ft. 6" |
Length | 9 ft. |
Overall Width | 30 in |
Overall Length | 9 ft |
Description
Switchboard Mat, Antifatigue Material No, Application High Voltage Apparatus, Motor Control Centers, Switchgear, ASTM D178 Type/Class Type II: Class 2, ATSM Dielectric Test Voltage 50,000 V, Backing Material Rubber, Color Black, Edge Style Straight, Indoor/Outdoor Indoor, Maximum Voltage 17,000 V, Overall Length 9 ft, Overall Width 30 in, Resistance Properties Non-Conductive, Series M30, Standards Type II, ASTM D178 Class 2, Stripe Pattern Straight Stripes, Surface Design Ribbed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 469K37 (469K37)
- TILLMAN Xl Weld, Work, Win Fr Jkt (9063XL)
- PEET Boot and Glove Dryer, 120v, 1 Phase (M06-4GDP)
- MUCK BOOT CO Boots, Size 13, 16" Height, Black, Plain, PR (ASP-000A/13)
- SALISBURY Insulating Blanket, Orange, 22 In x 22 In (15)
- SALISBURY Insulating Blanket, Yellow, 18 In x 3 Ft (1836YLV)
- SALISBURY Voltage Detector, 12 In. L, 4-1/2 In. W (4556)
- SALISBURY Universal Switch Stick, 1-1/4"x6 ft., Gold (4214)
- SALISBURY Four Way Grounding Set (24307)
- SALISBURY Switchboard Mat, Black, 2ft. x 3ft. (M24-1Y)
- SALISBURY Switchboard Mat, Black, 2ft. 6" x 3ft. (M30-1Y)
- Salisbury Arc Flash Protection