Shop All Insulating Gloves
Salisbury
Rubber Insulating Gloves Class 0, PR
Mfr # E014B/8H
Zoro # G5264327
original price:
$108.00
21% off
new price: $84.89
/pr
Free Shipping & Returns
$84.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 14 in
- Color Black
- Includes (1) Pair Electrical Insulating Gloves
- Standards ASTM D 120, IEC EN60903
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # E014B/8H
- Zoro # G5264327
- UPC # 848650051801
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Length | 14 in |
Glove Size | 8 1/2 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Electrical Insulating Gloves |
Color | Black |
Includes | (1) Pair Electrical Insulating Gloves |
Standards | ASTM D 120, IEC EN60903 |
Max. Use Voltage (AC) | 1000V AC |
Series | E014B |
Cuff Style | Straight |
Max. Use Voltage (DC) | 1500V DC |
Cuff-End Color | Black |
Proof Test Voltage (DC) | 20,000V DC |
Glove Materials | Rubber |
Voltage Class | Class 0 |
Proof Test Voltage (AC) | 5000V AC |
Brand and Series | Salisbury E014B |
Electrical Insulating Type | Type I |
Glove Hand Style | Left and Right |
Max. Use Voltage | 1000V AC/1500V DC |
Description
Electrical Insulating Gloves, Standards ASTM D 120, IEC EN60903, Brand and Series Salisbury E014B, Cuff Style Straight, Cuff-End Color Black, Electrical Insulating Glove Color Black, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 8 1/2, Max. Use Voltage 1000V AC/1500V DC, Max. Use Voltage (AC) 1000V AC, Max. Use Voltage (DC) 1500V DC, Proof Test Voltage (AC) 5000V AC, Proof Test Voltage (DC) 20,000V DC, Series E014B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HORSEPOWER Leather Drivers Gloves, S, PR (PWG-138400S)
- TOUGH DUCK Duck Chore Jacket Black, L (WJ311)
- 3M Rugged Comfort Quick Latch 6500 Half Mask, Without Filters (50051131494928)
- SAFETY TECHNOLOGY INTERNATIONAL Pull Station Cover with Horn, Polycarbonate, Wall Mount, Red/Clear, 3 3/16 in Depth, 6 13/16 in Wide (STI-1100)
- SALISBURY Electrical Glove Kit, Class 00, Sz 10, PR (GK0014R/10)
- SALISBURY Lineman Gloves Class 1, 16 Inch, PR (E116RB/10)
- SALISBURY Electrical Glove Kit, Size 11, 14 In. L, PR (GK214RB/11)
- SALISBURY Electrical Glove Kit, Class 00, Sz 9, PR (GK0014R/9)
- SALISBURY Elec. Glove Protector, 10, White/Orange, PR (ILP6S/10)
- SALISBURY Size 11 Class 0 Rubber Glove (D120)
- SUPERIOR GLOVE Multipurpose Leather Glove, M, Tan, PR (378GOBKLM)
- Salisbury Gloves & Hand Protection