Shop All Insulating Gloves
Salisbury
Rubber Insulating Glove Protector, 16", PR
Mfr # ILP7C/10
Zoro # G1375361
Not eligible for select promotions
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16 in
- Standards ASTM F496
- Series ILP7C
- Leather Palm Process Grain
- Leather Glove Style Work
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salisbury
- MFR # ILP7C/10
- Zoro # G1375361
- UPC # 848650059456
- Country of Origin China
- Category Insulating Gloves
Dimensions
Length | 16 in |
Cuff Length | 8 in |
Glove Size | 10 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Electrical Glove Protector |
Standards | ASTM F496 |
Series | ILP7C |
Leather Palm Process | Grain |
Leather Glove Style | Work |
Leather Protector Color | Orange/White |
Glove Materials | Cowhide |
Leather Origin | Import |
Glove Hand Style | Left and Right |
Cuff Material | Cowhide |
Cuff Style | Gauntlet |
Thumb Style | Straight |
Brand and Series | Salisbury ILP7C |
Voltage Class | 4 |
Description
Electrical Glove Protector, Standards ASTM F496, Series ILP7C, Brand and Series Salisbury ILP7C, Glove Hand Style Left and Right, For Voltage Class Class 4, Thumb Style Straight, Leather Glove Style Work, Cuff Style Gauntlet, Cuff Material Cowhide, Cuff Length 8 in, Glove Length 16 in, Glove Materials Cowhide, Leather Origin Import, Glove Size 10, Leather Palm Process Grain, Leather Protector Color Orange/White, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Beam Anchor, 13 in. L, Carbon Steel (7711)
- CONDOR VF, Coated Gloves, Nylon, S, 60WF87, PR (60WF79)
- CONDOR 14" Chemical Resistant Gloves, PVC, M, 1 PR (22KA66)
- LYLE Motorcycle Parking Sign, 18" x 12, RP-030-12HA (RP-030-12HA)
- SALISBURY Elec. Glove Protector, 12, Cream, PR (ILPG10A/12)
- SALISBURY Elec. Glove Protector, 8, White/Orange, PR (ILP3S/8)
- SALISBURY Electrical Glove Kit, Class 00, Sz 7, PR (GK0011B/7)
- SALISBURY Electrical Glove Kit, Class 00, Sz 9, PR (GK0011BL/9)
- SALISBURY Electrical Gloves, Class 0, Black, Sz 9, PR (E011B/9)
- SALISBURY Elec.Glove Protector, 10-1/2, Ylw/Orng, PR (LPG3S/10H)
- SUPERIOR GLOVE Multipurpose Leather Glove, M, Tan, PR (378GOBKLM)
- Salisbury Insulating Gloves