Shop All Insulating Gloves
Salisbury
Rubber Insulating Glove Kit Yel Class 00
Mfr # GK0011Y/10
Zoro # G0077190
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Yellow
- Standards ASTM D 120, IEC EN60903, ASTM F696
- Includes (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors, (1) Glove Bag
- Glove Hand Style Left and Right
Product Information
- Brand Salisbury
- MFR # GK0011Y/10
- Zoro # G0077190
- UPC # 848650057421
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Glove Size | 10 |
Details
Promotion Restriction | Not eligible for promotion |
Color | Yellow |
Item | Electrical Glove Kit |
Standards | ASTM D 120, IEC EN60903, ASTM F696 |
Includes | (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors, (1) Glove Bag |
Glove Hand Style | Left and Right |
Voltage Class | Class 00 |
Proof Test Voltage (AC) | 2500V AC |
Electrical Insulating Type | Type I |
Max. Use Voltage (DC) | 750V DC |
Cuff Style | Straight |
Brand and Series | Salisbury GK0011Y |
Leather Protector Type | Leather Protectors with Shirred Slip-On Cuff |
Electrical Glove Type | Rubber Electrical-Insulating Gloves with Straight Cuff |
Series | GK0011Y |
Max. Use Voltage | 500V AC / 750V DC |
Glove Materials | Rubber |
Max. Use Voltage (AC) | 500V AC |
Proof Test Voltage (DC) | 10,000V DC |
Description
Electrical Glove Kit, Brand and Series Salisbury GK0011Y, Yellow, Cuff Color Yellow, Cuff Style Straight, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Rubber, Glove Size 10, Includes (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors, (1) Glove Bag, Max. Use Voltage 500V AC / 750V DC, Max. Use Voltage (AC) 500V AC, Max. Use Voltage (DC) 750V DC, Proof Test Voltage (AC) 2500V AC, Proof Test Voltage (DC) 10,000V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONWEAR Hard Hat Lanyard w/ Buckle Clip & Anti-Tangle PVC Cord (2625)
- JUSTIN ORIGINAL WORKBOOTS Size 10-1/2 Men's Western Boot Steel Work Boot, Brown (SE4688)
- GASTEC Tube, Hydrogen Chloride, 10-1000, PK10 (14M)
- MOLDEX N95 Disposable Respirator w/ Valve, M/L, Gray, PK10 (2400N95)
- SALISBURY Rubber Insulating Glove Protector, 16", PR (ILPG7C/10)
- SALISBURY Electrical Glove Protector, 8 Glove Sz, PR (NGILP5S/8)
- SALISBURY Lineman Gloves Class 1, 14 Inch, PR (E114YB/9)
- SALISBURY Lineman Gloves Class 1, 16 Inch, PR (E116YB/11)
- SALISBURY Elec. Glove Protector, 10, White/Orange, PR (ILPG3S/10)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Red, 11 in, Class 0, Size 12, 1 Pair (GK011R/12)
- PIP Class 4 Electrical Glove, Size 9, PR (155-4-16/9)
- Salisbury Insulating Gloves