Shop All Protective Eyewear Accessories
Salisbury
Replacement Lens, ATPV 40 cal/sq cm
Mfr # 4000-PP
Zoro # G907448209
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. FH20RG-PP, Mfr. No. FH40PRG-PP, Mfr. No. FH40RG-PP
- Width 13 in
- Face Shield Component Replacement Lens
- Includes Anti-Fog Visor Coating Yes
- ATPV Rating 40 cal/sq cm
Product Information
- Brand Salisbury
- MFR # 4000-PP
- Zoro # G907448209
- Country of Origin United States
- Category Protective Eyewear Accessories
Dimensions
Width | 13 in |
Visor Height | 22 in |
Details
Item | Replacement Lens |
For Use With | Mfr. No. FH20RG-PP, Mfr. No. FH40PRG-PP, Mfr. No. FH40RG-PP |
Face Shield Component | Replacement Lens |
Includes Anti-Fog Visor Coating | Yes |
ATPV Rating | 40 cal/sq cm |
Arc Flash PPE Category | 4 |
Compatible with Manufacturer Model Number | FH20RG-PP, FH40PRG-PP, FH40RG-PP |
Includes Scratch-Resistant Visor Coating | Yes |
Includes | Face Shield |
Compatible with Series | PrismShield Plus |
Includes Anti-Static Visor Coating | No |
Visor Material | Polycarbonate |
Features | Double Curved Lens Limits Visual Distortion and Greatly Reduces Eye Strain, Frameless Design Increases Viewing Area By Over 20%, Weight Balancing Frame Increases Comfort By Reducing Neck Strain for Users, Nanotechnology Allows Improved Shield Transparency Which Provides Better Visibility and Color Recognition In Poorly Lit Rooms, Venting Allows Usage for Longer Periods of Time |
Visor Thickness | 0.09 in |
Visor Color | Bronze |
Compatible with Manufacturer Part Number | FH20RG-PP, FH40PRG-PP, FH40RG-PP |
Compatible with Manufacturer Model Number [NEW] | FH20RG-PP, FH40PRG-PP, FH40RG-PP |
Compatible Manufacturer Part Number | FH20RG-PP, FH40PRG-PP, FH40RG-PP |
Compatible Manufacturer Model Number | FH20RG-PP, FH40PRG-PP, FH40RG-PP |
For Use with Mfr. Model Number | FH20RG-PP, FH40PRG-PP, FH40RG-PP |
For Use With Mfr. Model Number | FH20RG-PP, FH40PRG-PP, FH40RG-PP |
Description
ATPV Rating 40 cal/sq cm, Arc Flash PPE Category 4, Compatible with Manufacturer Model Number FH20RG-PP, FH40PRG-PP, FH40RG-PP, Compatible with Series PrismShield Plus, Face Shield Component Replacement Lens
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Polarized Safety Glasses, Gray Anti-Scratch (28635)
- PIONEER Sleeved Vest, Polyester, Hi-Vis Yellow, L (V1023560U-L)
- FIRE-DEX Firefighter Boot, Leather, 13, XW, PR (FDXL200-13XW)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 465M82 (465M82)
- SALISBURY Replacement Lens, ATPV 12 cal/sq cm (1200-PP)
- SALISBURY Replacement Lens, ATPV 40 cal/sq cm (LFH40FSA-PP)
- MCR SAFETY Large Eyeglass Case Rx2000 (204)
- HONEYWELL UVEX Honeywell Espresso Replacement Lens, Anti-Fog, Scratch-Resistant (S6901HS)
- EXCELLENT APPLIANCES 16462L Eyeglass Repair Kit, 48PK (EX153700)
- ESS Rplmt Lens, CDI, Hi-Def Yllw (740-0186)
- ESS Replac. Lens, Mirrored Gray Polarized (740-0319)
- Salisbury Eye Protection