Shop All Protective Eyewear Accessories
Salisbury
Replacement Lens, ATPV 12 cal/sq cm
Mfr # 1200-PP
Zoro # G007448208
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. FH12RG-PP, Mfr. No. FH8RG-PP
- Visor Color Bronze
- Compatible with Manufacturer Model Number FH12RG-PP, FH8RG-PP
- Visor Material Polycarbonate
- Includes Scratch-Resistant Visor Coating Yes
Product Information
- Brand Salisbury
- MFR # 1200-PP
- Zoro # G007448208
- Country of Origin United States
- Category Protective Eyewear Accessories
Dimensions
Visor Height | 22 in |
Width | 13 in |
Details
Item | Replacement Lens |
For Use With | Mfr. No. FH12RG-PP, Mfr. No. FH8RG-PP |
Visor Color | Bronze |
Compatible with Manufacturer Model Number | FH12RG-PP, FH8RG-PP |
Visor Material | Polycarbonate |
Includes Scratch-Resistant Visor Coating | Yes |
Compatible with Series | PrismShield Plus |
Arc Flash PPE Category | 2 |
Face Shield Component | Replacement Lens |
Visor Thickness | 0.09 in |
Includes | Face Shield |
ATPV Rating | 12 cal/sq cm |
Includes Anti-Fog Visor Coating | Yes |
Features | Double Curved Lens Limits Visual Distortion and Greatly Reduces Eye Strain, Frameless Design Increases Viewing Area By Over 20%, Weight Balancing Frame Increases Comfort By Reducing Neck Strain for Users, Nanotechnology Allows Improved Shield Transparency Which Provides Better Visibility and Color Recognition In Poorly Lit Rooms, Venting Allows Usage for Longer Periods of Time |
Compatible with Manufacturer Model Number [NEW] | FH12RG-PP, FH8RG-PP |
Compatible Manufacturer Part Number | FH12RG-PP, FH8RG-PP |
Compatible with Manufacturer Part Number | FH12RG-PP, FH8RG-PP |
Compatible Manufacturer Model Number | FH12RG-PP, FH8RG-PP |
For Use with Mfr. Model Number | FH12RG-PP, FH8RG-PP |
For Use With Mfr. Model Number | FH12RG-PP, FH8RG-PP |
Description
ATPV Rating 12 cal/sq cm, Arc Flash PPE Category 2, Compatible with Manufacturer Model Number FH12RG-PP, FH8RG-PP, Compatible with Series PrismShield Plus, Face Shield Component Replacement Lens
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Restroom Sign, 14" W, 10" H, 0.032" Thick, 473Y72 (473Y72)
- GE Green Surveyor Vest L, 8 Pockets, Contrast Trims (GV082GL)
- RINGERS GLOVES Cut Resistant Impact Glove, Size 10, PR (R080)
- SALISBURY Four Way Grounding Set (2680)
- SALISBURY Replacement Lens, ATPV 40 cal/sq cm (LFH40FSA-PP)
- SALISBURY Replacement Lens, ATPV 40 cal/sq cm (4000-PP)
- EDGE EYEWEAR Lens Clng Bag, Bk, Microfiber, Saf Eyewear (9802)
- HONEYWELL UVEX Replacement Lens, Shade 5.0, Universal (S6957HS)
- ESS Rplmt Lens, CDI MAX, Hi-Def Yellow (740-0413)
- EDGE EYEWEAR Foam Kit, Bk, Foam, F/Kazbek XL (9420)
- HONEYWELL UVEX Clip On Eyewear, Welding Shade 4 (32-8LFFW4-0000)
- Salisbury Eyewear Accessories