Shop All Protective Eyewear Accessories
Salisbury
Replacement Lens, ATPV 100 cal/sq cm
Mfr # 10000-PP
Zoro # G507448210
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. FH100PRG-PP, Mfr. No. FH65PRG-PP
- Visor Height 22 in
- Arc Flash PPE Category 4
- Visor Color Bronze
- Compatible with Series PrismShield Plus
Product Information
- Brand Salisbury
- MFR # 10000-PP
- Zoro # G507448210
- Country of Origin United States
- Category Protective Eyewear Accessories
Dimensions
Visor Height | 22 in |
Width | 13 in |
Details
Item | Replacement Lens |
For Use With | Mfr. No. FH100PRG-PP, Mfr. No. FH65PRG-PP |
Arc Flash PPE Category | 4 |
Visor Color | Bronze |
Compatible with Series | PrismShield Plus |
Visor Material | Polycarbonate |
ATPV Rating | 100 cal/sq cm |
Features | Double Curved Lens Limits Visual Distortion and Greatly Reduces Eye Strain, Frameless Design Increases Viewing Area By Over 20%, Weight Balancing Frame Increases Comfort By Reducing Neck Strain for Users, Nanotechnology Allows Improved Shield Transparency Which Provides Better Visibility and Color Recognition In Poorly Lit Rooms, Venting Allows Usage for Longer Periods of Time |
Visor Thickness | 0.09 in |
Includes Scratch-Resistant Visor Coating | Yes |
Includes Anti-Fog Visor Coating | Yes |
Includes | Face Shield |
Includes Anti-Static Visor Coating | No |
Compatible with Manufacturer Model Number | FH100PRG-PP, FH65PRG-PP |
Face Shield Component | Replacement Lens |
Compatible Manufacturer Part Number | FH100PRG-PP, FH65PRG-PP |
Compatible with Manufacturer Part Number | FH100PRG-PP, FH65PRG-PP |
Compatible with Manufacturer Model Number [NEW] | FH100PRG-PP, FH65PRG-PP |
Compatible Manufacturer Model Number | FH100PRG-PP, FH65PRG-PP |
For Use with Mfr. Model Number | FH100PRG-PP, FH65PRG-PP |
For Use With Mfr. Model Number | FH100PRG-PP, FH65PRG-PP |
Description
ATPV Rating 100 cal/sq cm, Arc Flash PPE Category 4, Compatible with Manufacturer Model Number FH100PRG-PP, FH65PRG-PP, Compatible with Series PrismShield Plus, Face Shield Component Replacement Lens
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Open Road 150D Suit - Green (2900G-S)
- FLORSHEIM Mens Cognac Steel Toe Wingtip Work O, PR (FS2623)
- SHOWA VF, Coated Glves, Blk/Gr, 2X, 49U070, PR (370BXXL-10-V)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XL, 1 PR (92723PUXL)
- SALISBURY Replacement Lens, ATPV 12 cal/sq cm (1200-PP)
- SALISBURY Replacement Lens, ATPV 40 cal/sq cm (LFH40FSA-PP)
- SALISBURY Replacement Lens, ATPV 40 cal/sq cm (4000-PP)
- MOTOSOLUTIONS Instant Antifog Wipes, Dispense Box, PK100 (FTBXD100)
- 3M Goggle Prescription Insert, Polycarbonate (GG500-PI)
- HONEYWELL UVEX Honeywell Clear Replacement Lens, Anti-Fog (S700HS)
- ESS Crossbow Suppressor Frame Kit (740-0450)
- Salisbury Eye Protection