Shop All Flame Resistant & Arc Flash Pants
Salisbury
Overpants, Navy Blue, M, 12.0 cal/cm2
Mfr # ACP1130BLM
Zoro # G0021743
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Navy
- Arc Flash PPE Category 2
- ATPV Rating 12 cal/sq cm
- Inseam 30 in
Product Information
- Brand Salisbury
- MFR # ACP1130BLM
- Zoro # G0021743
- UPC # 848650021903
- Country of Origin United States
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | M |
Minimum Waist Size | 32 in |
Maximum Waist Size | 34 in |
Tag Size | 34 x 30 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Overpants |
Color | Navy |
Arc Flash PPE Category | 2 |
ATPV Rating | 12 cal/sq cm |
Inseam | 30 in |
Standards | ASTM F1506, CE 0120 Certified, NFPA 70E |
Features | Loose Design and Flared Legs, Overpants have Full Elastic Waistband with FR Hook and Pile Front Closure, Overpants have Hook and Pile Cuff Adjustment, Salisbury Exclusive, The Salisbury Overpants Provide a Quick and Cost-Effective Way to Maximize Protecti |
Material Trade Name | Cotton |
Includes Cargo Pocket | No |
Waist Closure | Hook and Pile |
Stitching Material | Nomex |
Description
ATPV Rating 12 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Features Loose Design and Flared Legs, Overpants have Full Elastic Waistband with FR Hook and Pile Front Closure, Overpants have Hook and Pile Cuff Adjustment, Salisbury Exclusive, The Salisbury Overpants Provide a Quick and Cost-Effective Way to Maximize Protecti, Inseam 30 in, Overpants, Material Trade Name Cotton, Maximum Waist Size 34 in, Minimum Waist Size 32 in, Size M, Standards ASTM F1506, CE 0120 Certified, NFPA 70E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDLINE AloeTouch Ice, Nitrile Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, XL, 180 PK, Green (MIIMDS195287)
- INFRAREDCARE Infraredcare 82101 Wrist-thumb support brace with metal splint (82101)
- OCCUNOMIX 4XL High Visibility Jacket, Orange (LUX-ETJBJ-O4X)
- MCR SAFETY Raincoat, Yellow, 2XL (230CX2)
- SALISBURY Overpants, Navy Blue, XL, 12.0 cal/cm2 (ACP1130BLXL)
- SALISBURY Overpants, Navy Blue, L, 12.0 cal/cm2 (ACP1130BLL)
- PORTWEST FR Stretch Denim Jeans, 40 (FR54)
- CARHARTT Pants, Blue, Cotton, 30 x 30 In. (FRB100-DNM 30 30)
- CARHARTT BN3574 M FR RF Rlxd Ft Cnvs Crg Wrk Pnt (104205-I26)
- WORKRITE FIRE SERVICE FR Cargo Pants, Inseam 34", Navy Blue (FP44NV)
- NATIONAL SAFETY APPAREL FR Long Underwear, Khaki, XL (U51FRSRXL)
- Salisbury Arc Flash and Flame Resistant Clothing