Shop All Insulating Gloves
Salisbury
Lineman Gloves Class 1, 16 Inch, PR
Mfr # E116B/10
Zoro # G0078940
product price: $216.99
/pr
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Includes (1) Pair Electrical Insulating Gloves
- Standards ASTM D 120, IEC EN60903
- Brand and Series Salisbury E116B
Product Information
- Brand Salisbury
- MFR # E116B/10
- Zoro # G0078940
- UPC # 848650053157
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Glove Size | 10 |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black |
Item | Electrical Insulating Gloves |
Includes | (1) Pair Electrical Insulating Gloves |
Standards | ASTM D 120, IEC EN60903 |
Brand and Series | Salisbury E116B |
Proof Test Voltage (DC) | 40,000V DC |
Series | E116B |
Max. Use Voltage (DC) | 11,250V DC |
Proof Test Voltage (AC) | 10,000V AC |
Cuff Style | Straight |
Glove Materials | Rubber |
Max. Use Voltage | 7500V AC/11250V DC |
Max. Use Voltage (AC) | 7500V AC |
Voltage Class | Class 1 |
Cuff-End Color | Black |
Electrical Insulating Type | Type II |
Glove Hand Style | Left and Right |
Description
Electrical Insulating Gloves, Standards ASTM D 120, IEC EN60903, Brand and Series Salisbury E116B, Cuff Style Straight, Cuff-End Color Black, Electrical Insulating Glove Color Black, Electrical Insulating Type Type II, Glove Hand Style Left and Right, Glove Length 16 in, Glove Materials Rubber, Glove Size 10, Max. Use Voltage 7500V AC/11250V DC, Max. Use Voltage (AC) 7500V AC, Max. Use Voltage (DC) 11,250V DC, Proof Test Voltage (AC) 10,000V AC, Proof Test Voltage (DC) 40,000V DC, Series E116B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Fendall® Porta Stream II Portable Eyewash Station - 16 Gallon With Solution (32-000200-0000)
- ANSELL Winter Glove Liner, Blue, Universal, PR (78-101)
- EMI LED 3-Stage Safety Baton, Red w/Clear Tip (3000)
- STRANCO Die Cut Letter Label, D, 10 Cards, PK10 (DBV-3-D-10)
- SALISBURY Lineman Gloves Class 1, 16 Inch, PR (E116B/8)
- SALISBURY Lineman Gloves Class 1, 16 Inch, PR (E116B/11)
- SALISBURY Electrical Gloves, Class 00, Sz 10-1/2, PR (E0011BL/10H)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Red, 11 in, Class 0, Size 8 1/2, 1 Pair (GK011R/8H)
- SALISBURY Electrical Gloves, Class 0, Red, Sz 7, PR (E011R/7)
- SALISBURY Electrical Glove Kit, Class 0, Sz 8, PR (GK011Y/8)
- SALISBURY Elec. Glove Protector, 9, Cream, PR (LPG10A/9)
- Salisbury Insulating Gloves