Shop All Insulating Gloves
Salisbury
Lineman Gloves Class 1, 14 Inch, PR
Mfr # E114YB/11
Zoro # G0079473
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Includes (1) Pair Electrical Insulating Gloves
- Standards ASTM D 120, IEC EN60903
- Electrical Insulating Type Type I
Product Information
- Brand Salisbury
- MFR # E114YB/11
- Zoro # G0079473
- UPC # 848650053096
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Glove Size | 11 |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black |
Item | Electrical Insulating Gloves |
Includes | (1) Pair Electrical Insulating Gloves |
Standards | ASTM D 120, IEC EN60903 |
Electrical Insulating Type | Type I |
Max. Use Voltage | 7500V AC/11250V DC |
Voltage Class | Class 1 |
Max. Use Voltage (DC) | 11,250V DC |
Brand and Series | Salisbury E114YB |
Glove Materials | Rubber |
Cuff-End Color | Yellow |
Max. Use Voltage (AC) | 7500V AC |
Series | E114YB |
Cuff Style | Straight |
Proof Test Voltage (AC) | 10,000V AC |
Glove Hand Style | Left and Right |
Proof Test Voltage (DC) | 40,000V DC |
Description
Electrical Insulating Gloves, Standards ASTM D 120, IEC EN60903, Brand and Series Salisbury E114YB, Cuff Style Straight, Cuff-End Color Yellow, Electrical Insulating Glove Color Black/Yellow, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 11, Max. Use Voltage 7500V AC/11250V DC, Max. Use Voltage (AC) 7500V AC, Max. Use Voltage (DC) 11,250V DC, Proof Test Voltage (AC) 10,000V AC, Proof Test Voltage (DC) 40,000V DC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Tactical Glove, L, Coyote Tan/PR (HDG-F72-010)
- GLOBAL INDUSTRIAL Black, 5 in L x 15/16 Thick (800319)
- CROSSFIRE Polarized Safety Glasses, Blue Mirror POL Polycarbonate Lens, Scratch-Resistant (23226)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-28-0000)
- SALISBURY Electrical Glove Kit, Class 0, Sz 9, PR (GK011Y/9)
- SALISBURY Electrical Gloves, Size 9, 14 In. L, PR (E114RB/9)
- SALISBURY Electrical Glove Kit, Size 9, 14 In. L, PR (GK214RB/9)
- SALISBURY Lineman Gloves, Class 0, Black, Sz 8-1/2, PR (E011B/8H)
- SALISBURY Electrical Gloves, Class 00, Red, Sz 9, PR (E0011R/9)
- SALISBURY Electrical Gloves, Size 11, 14 In. L, PR (E114RB/11)
- SALISBURY Elec. Glove Protector, 9, White/Orange, PR (ILP4S/9)
- Salisbury Gloves & Hand Protection