Shop All Insulating Gloves
Salisbury
Lineman Gloves Class 1, 14 Inch, PR
Mfr # E114B/10
Zoro # G0079595
product price: $189.99
/pr
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Includes (1) Pair Electrical Insulating Gloves
- Standards ASTM D 120, IEC EN60903
- Series E114B
Product Information
- Brand Salisbury
- MFR # E114B/10
- Zoro # G0079595
- UPC # 848650052716
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Glove Size | 10 |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black |
Item | Electrical Insulating Gloves |
Includes | (1) Pair Electrical Insulating Gloves |
Standards | ASTM D 120, IEC EN60903 |
Series | E114B |
Cuff-End Color | Black |
Glove Hand Style | Left and Right |
Max. Use Voltage (AC) | 7500V AC |
Max. Use Voltage (DC) | 11,250V DC |
Glove Materials | Rubber |
Brand and Series | Salisbury E114B |
Electrical Insulating Type | Type II |
Voltage Class | Class 1 |
Max. Use Voltage | 7500V AC/11250V DC |
Cuff Style | Straight |
Proof Test Voltage (DC) | 40,000V DC |
Proof Test Voltage (AC) | 10,000V AC |
Description
Electrical Insulating Gloves, Standards ASTM D 120, IEC EN60903, Brand and Series Salisbury E114B, Cuff Style Straight, Cuff-End Color Black, Electrical Insulating Glove Color Black, Electrical Insulating Type Type II, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 10, Max. Use Voltage 7500V AC/11250V DC, Max. Use Voltage (AC) 7500V AC, Max. Use Voltage (DC) 11,250V DC, Proof Test Voltage (AC) 10,000V AC, Proof Test Voltage (DC) 40,000V DC, Series E114B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOROGOOD SHOES PORMERIC ACADEMY CHUKKA, PR (831-6032 W 6.5)
- GHS SAFETY SDS Binder, With A-Z Dividers (GHS1049)
- SHOWA 12" Chemical Resistant Gloves, Natural Rubber Latex, L, 1 PR (VMUL-09)
- CAIMAN MIG/Stick Welding Gloves, Cowhide Palm, L, PR (1504-1)
- SALISBURY Elec. Glove Protector, 12, White/Orange, PR (ILPG3S/12)
- SALISBURY Elec. Glove Protector, 9, White/Orange, PR (ILP5S/9)
- SALISBURY Electrical Gloves, Class 0, Yellow, Sz11, PR (E011Y/11)
- SALISBURY Electrical Glove Kit, Class 00, Sz 10, PR (GK0011BL/10)
- SALISBURY Electrical Gloves, Size 11, 14 In. L, PR (E114RB/11)
- SALISBURY Elec. Glove Protector, 8, Cream, PR (LPG10/8)
- ANSELL Electrical Gloves, Class 2, Black, Sz 12, PR (CLASS 2 B 14)
- Salisbury Insulating Gloves