Shop All Insulating Gloves
Salisbury
Lineman Gloves Class 0 Epdm, 14 Inch, PR
Mfr # E014BL/8H
Zoro # G0078189
product price: $109.99
/pr
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Blue
- Standards ASTM D 120, IEC EN60903
- Includes (1) Pair Electrical Insulating Gloves
- Cuff Style Straight
Product Information
- Brand Salisbury
- MFR # E014BL/8H
- Zoro # G0078189
- UPC # 848650051887
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Glove Size | 8 1/2 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Electrical Insulating Gloves |
Color | Blue |
Standards | ASTM D 120, IEC EN60903 |
Includes | (1) Pair Electrical Insulating Gloves |
Cuff Style | Straight |
Max. Use Voltage (AC) | 1000V AC |
Max. Use Voltage | 1000V AC/1500V DC |
Brand and Series | Salisbury E014BL |
Proof Test Voltage (AC) | 5000V AC |
Voltage Class | Class 0 |
Max. Use Voltage (DC) | 1500V DC |
Glove Materials | Rubber |
Electrical Insulating Type | Type II |
Glove Hand Style | Left and Right |
Proof Test Voltage (DC) | 20,000V DC |
Series | E014BL |
Cuff-End Color | Blue |
Description
Electrical Insulating Gloves, Standards ASTM D 120, IEC EN60903, Brand and Series Salisbury E014BL, Cuff Style Straight, Cuff-End Color Blue, Electrical Insulating Glove Color Blue, Electrical Insulating Type Type II, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 8 1/2, Max. Use Voltage 1000V AC/1500V DC, Max. Use Voltage (AC) 1000V AC, Max. Use Voltage (DC) 1500V DC, Proof Test Voltage (AC) 5000V AC, Proof Test Voltage (DC) 20,000V DC, Series E014BL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Unisex Forager Low Slip On (FRL000 M 150)
- RUBBERMAID COMMERCIAL Site Safety Hanging Sign, 50" x 1" x 13", Multi-Lingual, Yellow (FG9S1600YEL)
- ECOBAILER Disposable Bailer, 513mL, HDPE, PK48 (ECOHDPEW-1518)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, L, 200 PK, Lilac (FP-N-200-L-LAV)
- SALISBURY Rubber Insulating Gloves Class 0, PR (E011Y/12)
- SALISBURY Elec. Glove Protector, 12, Cream, PR (ILP10/12)
- SALISBURY Elec. Glove Protector, 7, Cream, PR (ILPG10A/7)
- SALISBURY Electrical Gloves, Class 00, Sz 9-1/2, PR (E0011Y/9H)
- SALISBURY Elec. Glove Protector, 10, White/Orange, PR (ILPG6S/10)
- SALISBURY Electrical Gloves, Class 00, Black, Sz11, PR (E0011B/11)
- SALISBURY Electrical Gloves, Class 00, Black, Sz 7, PR (E0011B/7)
- Salisbury Insulating Gloves