Shop All Insulating Gloves
Salisbury
Lineman Gloves Class 0 Epdm, 11 In, PR
Mfr # E011BL/10H
Zoro # G0078825
product price: $106.99
/pr
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Blue
- Includes (1) Pair Electrical Insulating Gloves
- Standards ASTM D 120, IEC EN60903
- Max. Use Voltage (AC) 1000V AC
Product Information
- Brand Salisbury
- MFR # E011BL/10H
- Zoro # G0078825
- UPC # 848650051139
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Glove Size | 10 1/2 |
Details
Promotion Restriction | Not eligible for promotion |
Color | Blue |
Item | Electrical Insulating Gloves |
Includes | (1) Pair Electrical Insulating Gloves |
Standards | ASTM D 120, IEC EN60903 |
Max. Use Voltage (AC) | 1000V AC |
Proof Test Voltage (DC) | 20,000V DC |
Electrical Insulating Type | Type II |
Glove Materials | Rubber |
Cuff-End Color | Blue |
Proof Test Voltage (AC) | 5000V AC |
Glove Hand Style | Left and Right |
Cuff Style | Straight |
Max. Use Voltage | 1000V AC/1500V DC |
Series | E011BL |
Max. Use Voltage (DC) | 1500V DC |
Brand and Series | Salisbury E011BL |
Voltage Class | Class 0 |
Description
Electrical Insulating Gloves, Standards ASTM D 120, IEC EN60903, Brand and Series Salisbury E011BL, Cuff Style Straight, Cuff-End Color Blue, Electrical Insulating Glove Color Blue, Electrical Insulating Type Type II, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Rubber, Glove Size 10 1/2, Max. Use Voltage 1000V AC/1500V DC, Max. Use Voltage (AC) 1000V AC, Max. Use Voltage (DC) 1500V DC, Proof Test Voltage (AC) 5000V AC, Proof Test Voltage (DC) 20,000V DC, Series E011BL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Danger Admittance Sign, 10 in Height, 14 in Width, Fiberglass, Rectangle, English (69097)
- MONTOUR LINE Velvet Rope Black With Pol. Stainless Steel Snap Ends 8ft.Foam Core (VL310Rope-80-BK-SE-PS)
- NMC Danger Keep Fingers Clear Of Machine In Motion Label, Pk5 (D213AP)
- SUPER ANCHOR SAFETY ARS 2x4 Fall Arrest Anchor Kit 14ga. SST+PVC Flashing+Stem Cover Black+Tether Strap+Fastener Pack. (2830)
- SALISBURY Electrical Gloves, Class 0, Sz 10-1/2, PR (E014B/10H)
- SALISBURY Electrical Glove Kit, Class 00, Sz 9, PR (GK0011R/9)
- SALISBURY Elec. Glove Protector, 10, Yellow, PR (LP10A/10)
- SALISBURY Electrical Glove Kit, Class 00, Sz 9, PR (GK0011BL/9)
- SALISBURY Elec. Glove Protector, 8, White/Orange, PR (ILP3S/8)
- SALISBURY Electrical Gloves, 14 In. L, Size 10.5, PR (E114RB/10H)
- ANSELL Hyflex Electrical Gloves, Class 2, Black, Sz 10, PR (CLASS 2 B 16)
- Salisbury Insulating Gloves