Shop All Electrical Protection Equipment
Salisbury
Insulating Blanket, Yellow, 18 In x 3 Ft
Mfr # 1836YLV
Zoro # G0643702
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Yellow
- Material Type 1 Natural Rubber with Hook and Loop Fastening
- Standards ASTM D 1048
- AC Max. Use Voltage 1,000
Product Information
- Brand Salisbury
- MFR # 1836YLV
- Zoro # G0643702
- Country of Origin United States
- Category Electrical Protection Equipment
Dimensions
Length | 3 ft |
Width | 18 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Electrical Insulating Blanket |
Color | Yellow |
Material | Type 1 Natural Rubber with Hook and Loop Fastening |
Standards | ASTM D 1048 |
AC Max. Use Voltage | 1,000 |
Class | 0 |
Description
Electrical Insulating Blanket, Class 0, Yellow, Length 3 ft, Width 18 in, AC Max. Use Voltage 1,000, Material Type 1 Natural Rubber with Hook and Loop Fastening, Standards ASTM D 1048
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 40 ft. L x PVC Surface With Nitrile Infused Sponge, 5/8" Thick (720.58X3X40BYL)
- LABELMASTER Biohazard Label, Orange, 2"x2", PK500 (H-BBL4)
- CONDOR Leather Drivers Gloves, Cowhide, L, PR (5NGN9)
- BRADY Push Button Lockout, 22mm, Plastic (130820)
- SALISBURY Blanket Canister, 1-4 36In Blankets (P4)
- SALISBURY Magnetic Blanket Button (MB6)
- SALISBURY External Rod Clampstick (4009)
- SALISBURY Rescue Hook, 8 ft, Fiberglass with Aluminum Bronze Allow Head (24403)
- SALISBURY Hot Switch Stick, Yellow (9935)
- SALISBURY Hot Switch Stick, Yellow (4215)
- SALISBURY Single Grounding Set (24310)
- Salisbury Electrical Protection Equipment