Shop All Hex Key Sets
Salisbury
Insulated Tool Hex Wrench Set 13 Pieces
Mfr # S2613P
Zoro # G510953817
product price: $517.99
/ea
Free Shipping & Returns
$517.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Insulated Yes
- Tip Size 5/64-1/2 in
- Measurement Type Imperial
- Overall Length 6 in
Product Information
- Brand Salisbury
- MFR # S2613P
- Zoro # G510953817
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 5/64-1/2 in |
Overall Length | 6 in |
Length Family | Long |
Details
Promotion Restriction | Not eligible for promotion |
Insulated | Yes |
Item | Hex Key Set |
Measurement Type | Imperial |
Includes | (13) Hex Wrench |
Number of Pieces | 13 |
Container Type | Roll Bag |
Key Shape | T |
End Shape | Hex |
Description
Hex Key Set, Tip Size 5/64-1/2 in, 13, Roll Bag, Long, Hex
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING Hands-Free Micrometer Stand - 36-MS6 (36-MS6)
- OTC Threaded Adapter, Spread 1/4-20 (Ex.) In (8000)
- MILWAUKEE TOOL 15T P to U-Die Adapter (49-15-PUAD)
- DRILL AMERICA 21/32" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN21/32)
- SALISBURY IT HEX WRENCH 5/64-3/8" TYPE T (S262344)
- WIHA 7 Piece Torx? T-Shape Torx? Key Set, 36492 (36492)
- PROTO 8 Piece Torx? Fold-Up Torx? Key Set, J4979TXCG (J4979TXCG)
- WIHA 8 Piece T-Shape Hex Key Set, 33498 (33498)
- BONDHUS 7 Piece SAE/Torx? Fold-Up Phillips/Hex/Torx? Key Set, 12531 (12531)
- EKLIND 24 Piece Combination Ergo Fold Hex Key Sets (25024)
- EKLIND 16 Piece SAE L-Shape Hex Key Set, 13216 (13216)
- Salisbury Hex Key Sets