Shop All Alignment Tools
Salisbury
Insulated electrical Alignment
Mfr # S3042916-2NS
Zoro # G811222810
product price: $448.99
/ea
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pointed Tip
- Promotion Restriction Not eligible for promotion
- Application Alignment
- Voltage Rating 1,000 V AC
- Insulated Yes
- Minimum Clip Thickness 2 in
Product Information
- Brand Salisbury
- MFR # S3042916-2NS
- Zoro # G811222810
- Country of Origin United States
- Category Alignment Tools
Dimensions
Minimum Clip Diameter | 1/2 in |
Tip Length | 1.75 in |
Tool Length | 13 1/2 in |
Slot Width | 0.5 in |
Tool Height | 8 3/4 in |
Maximum Clip Diameter | 1/2 in |
Details
Description
Buss Line-Up Tool, Product Type Alignment Tool, Application Alignment, Maximum Clip Diameter 1/2 in, Maximum Clip Thickness 2 in, Minimum Clip Diameter 1/2 in, Minimum Clip Thickness 2 in, Tip Type Pointed, Slot Width 0.5 in, Tool Length 13 1/2 in, Insulated Yes, Voltage Rating 1,000 V AC, Non-Sparking Yes, Standards ASTM F1505-07, IEC 900, OSHA, Tip Length 1.75 in, Tool Height 8 3/4 in, Tool Weight 1 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND SAE Plain Hex Key, 7/64" Tip Size, 3 9/16 in Long, 45/64 in Short, 10 PK (15207)
- KOMELON F12 1/2 in. X12' Stick And Measure Flat Tape (HV180458580)
- LINK HANDLES Bent Spading Fork Handl, 30", Steel, D-Grip (66595)
- MICRO 100 Retaining Ring Grooving Tool (RR-039-500-250)
- MOODY TOOL Telescoping Spring Tool Set, 6Pc (55-1862)
- MOODY TOOL Threaded Spring Tool Kit, Light, 8Pc (55-1857)
- MOODY TOOL Spring Tool, Hook and Lifter, 8-1/2 In (51-1850)
- MOODY TOOL Light Spring Tool, Pull, 6-7/8 In (51-1853)
- JONARD TOOLS Pull Hook, Steel, 6 In, PK5 (M-120/5)
- JONARD TOOLS Alignment Kit, 5 Pc, Non-conductive (TK-AT5)
- JONARD TOOLS Orange Stick, Both Flat, 3/16 In., PK100 (S-389M/100)
- Salisbury Alignment Tools