Shop All Electrical Protection Equipment
Salisbury
Hot Switch Stick, Yellow
Mfr # 9935
Zoro # G2262267
product price: $414.99
/ea
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Yellow
- Material Fiberglass
- Standards ASTM F711
- Includes Standard Head Prong
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # 9935
- Zoro # G2262267
- Country of Origin United States
- Category Electrical Protection Equipment
Dimensions
Length | 8 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hot Switch Stick |
Color | Yellow |
Material | Fiberglass |
Standards | ASTM F711 |
Includes | Standard Head Prong |
Description
Hot Switch Stick, Length 8 ft, Yellow, Material Fiberglass, Includes Standard Head Prong, Standards ASTM F711
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Exit Fixture, Black with Green (EXG LED B EL M6)
- REFRIGIWEAR Xl Vest Hi-Vis Iron-Tuff Orange (0399RHVOXLGL2)
- KIDDE Carbon Monoxide Alarm, Alarm Audible Alert, Battery; AC Supply (KID21025759)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10"L, M, PR (SKC3FN-03-M)
- SALISBURY Insulating Blanket, Orange, 22 In x 22 In (15)
- SALISBURY Four Way Grounding Set (24308)
- SALISBURY Arc Flash Clothing Kit, ATPV 20 cal/sq cm (SK20RGM-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SK12RG5X-PP)
- SALISBURY Blanket Canister, 1-3 36In Blankets (P3)
- SALISBURY Single Grounding Set (24310)
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SK12RG3X-PP)
- Salisbury Arc Flash Protection