Shop All Electrical Protection Equipment
Salisbury
Hot Switch Stick, Yellow
Mfr # 4215
Zoro # G2224451
product price: $504.99
/ea
Free Shipping & Returns
$504.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Yellow
- Material Fiberglass
- Standards ASTM F711
- Includes Universal Head, Standard Prong
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # 4215
- Zoro # G2224451
- Country of Origin United States
- Category Electrical Protection Equipment
Dimensions
Length | 8 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hot Switch Stick |
Color | Yellow |
Material | Fiberglass |
Standards | ASTM F711 |
Includes | Universal Head, Standard Prong |
Description
Hot Switch Stick, Length 8 ft, Yellow, Material Fiberglass, Includes Universal Head, Standard Prong, Standards ASTM F711
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Size 12W Men's Western Boot Steel Work Boot, Brown/Black (CMP1258)
- MCR SAFETY Leather Gloves, Brown, L, PR (MU3634KL)
- DYMO Rhino Permanent Vinyl Industrial Label Tape, 0.37x18 ft, Wht/Blk Print (18443)
- 3M Speedglas(TM) Auto Darkening Filter (06-0000-30)
- SALISBURY Four Way Grounding Set (24307)
- SALISBURY External Rod Clampstick (4009)
- SALISBURY Arc Flash Clothing Kit, 100 cal/sq cm (SK100PRGL-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SK12RG3X-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SK12RG5X-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40RGL-LF-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SK12RGL-PP)
- Salisbury Arc Flash Protection