Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Salisbury
Flame Resistant Pants and Overalls
Mfr # ACP12RGL
Zoro # G8344457
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Elastic
- Standards ASTM F1506, CE 0120 Certified, NFPA 70E
- Inseam 30 in
- Color Gray
- Material Cotton/Nylon ( 9 oz/sq yd )
Product Information
- Brand Salisbury
- MFR # ACP12RGL
- Zoro # G8344457
- Country of Origin United States
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 46 in |
Size | L |
Minimum Waist Size | 28 in |
Tag Size | 46 x 30 |
Maximum Waist Size | 46 in |
Size (Max. Waist x Inseam) | 46 in x 30 in |
Description
ATPV Rating 12 cal/sq cm, Arc Flash PPE Category 2, Color Gray, Fabric Weight 9 oz/sq yd, Features Made From Arc Flash Resistant Material, Overpants have Full Elastic Waistband with FR Hook and Pile Front Closure, Gender Men's, Inseam 30 in, Insulated for Cold Conditions No, Overpant, Leg Fit Boot Cut, Material Trade Name Cotton/Nylon, Maximum Waist Size 46 in, Minimum Waist Size 28 in, Pant Fit Over Pant, Pant Type Work Pant, Size L, Standards ASTM F1506, CE 0120 Certified, NFPA 70E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, KD, Red, 1-7/16"H (123143)
- AMERICAN HOSPITAL SUPPLY Anti-Slip Socks, Blue Grip Socks, Extra Large, 48PK (AHS-SS-XL-B6_CS)
- COSCO Sign, Will Return Clock, Blue, 6" Height, 5" Width (098010)
- NMC Nfpa Label Number 6", Pk5, DCN63 (DCN63)
- SALISBURY Coverall, 3XL, Cotton/Nylon, Gray/Red (ACCA8RG3X)
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA12RGS)
- SALISBURY Flame Resistant Pants and Overalls (ACB40RGXL)
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA20RGS)
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA12RGL)
- SALISBURY Coverall, Gray/Red, ATPV 12 cal/sq cm (ACCA12RG5X)
- CARHARTT Bib Overall, Dark Navy, 40in. x 30in. (101626-410 40 30)
- Salisbury Workwear and Protective Clothing