Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Salisbury
Flame Resistant Pants and Overalls
Mfr # ACB40RGXL
Zoro # G8345909
original price:
$523.53
11% off
new price: $461.99
/ea
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 56 in
- Inseam 30 in
- ATPV Rating 40 cal/sq cm
- Material GlenGuard(R)
- Standards ASTM F1506, ASTM F1959/F1959M-14e1, NFPA 70E PPE Categories 1, OSHA 29 CFR 1910.269
Product Information
- Brand Salisbury
- MFR # ACB40RGXL
- Zoro # G8345909
- Country of Origin United States
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 56 in |
Size | XL |
Maximum Waist Size | 56 in |
Waist Size | 56 in |
Size - Body Type | Regular |
Size (Max. Waist x Inseam) | 56 in x 30 in |
Description
ATPV Rating 40 cal/sq cm, Arc Flash PPE Category 4, Closure Type Elastic, Color Gray, Fabric Weight 20 oz, Features Articulated Knee for Ergonomic Fit, Diamond Gusseted Crouch for Ease of Movement, Elastic Back Waist for Improved Comfort, Extended Leg Slits, Extended Waist Tabs for Easy Opening and Adjustment, High-Visibility No, Includes Lining Yes, Includes Suspenders Yes, Inseam 30 in, Insulated for Cold Conditions No, Bib Overalls, Material Trade Name GlenGuard(R), Maximum Waist Size 56 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCHOR INDUSTRIES Fire Shelter, Regular (9003077)
- AVENGER SAFETY FOOTWEAR Size 12 FOREMEN OXFORD CT, MENS PR (A7118-12W)
- MACURCO Portable Ammonia Monitor (PM100-NH3)
- MILWAUKEE TOOL Level 4 Cut Resistant High Dexterity Polyurethane Dipped Gloves - Small (48-73-8740)
- SALISBURY Flame Resistant Pants and Overalls (ACB40RGL)
- SALISBURY Bib Overalls, Color Gray/Red, Size 5XL (ACB8RG5X)
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA20RGXL)
- SALISBURY Coverall, Gray/Red, ATPV 20 cal/sq cm (ACCA20RG5X)
- SALISBURY Coverall, Gray/Red, ATPV 12 cal/sq cm (ACCA12RG5X)
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA12RGXL)
- DUPONT Proshield 6 SFR Coverall, Att Hood, PK25 (TM127SBU2X002500)
- Salisbury Workwear and Protective Clothing