Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Salisbury
Flame Resistant Pants and Overalls
Mfr # ACB12RGXL
Zoro # G8343258
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cotton/Nylon
- Inseam 30 in
- Color Gray
- Standards ASTM F1506, ASTM F1959/F1959M-14e1, NFPA 70E PPE Categories 1 and 2, OSHA 29 CFR 1910.269
- ATPV Rating 12 cal/sq cm
Product Information
- Brand Salisbury
- MFR # ACB12RGXL
- Zoro # G8343258
- Country of Origin United States
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 56 in |
Size | XL |
Size - Body Type | Regular |
Maximum Waist Size | 56 in |
Waist Size | 56 in |
Size (Max. Waist x Inseam) | 56 in x 30 in |
Description
ATPV Rating 12 cal/sq cm, Arc Flash PPE Category 2, Closure Type Elastic, Color Gray, Fabric Weight 9 oz, Features Articulated Knee for Ergonomic Fit, Diamond Gusseted Crouch for Ease of Movement, Elastic Back Waist for Improved Comfort, Extended Leg Slits, Extended Waist Tabs for Easy Opening and Adjustment, High-Visibility No, Includes Lining Yes, Includes Suspenders Yes, Inseam 30 in, Insulated for Cold Conditions No, Bib Overalls, Material Trade Name Cotton/Nylon, Maximum Waist Size 56 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTICADE Barricade, Type II, 8", EG (105G-T8EGB8EG)
- SKECHERS Size 13 Men's 6 in Work Boot Composite Work Boot, Brown (77144W BRN SIZE 13)
- STEEL GRIP Aluminized Jacket, PFlame Resistant Rayon, XL (ARL 1136-35)
- CARHARTT Long Sleeve T-Shirt, Heather Gray, M (K126-HGY MED REG)
- SALISBURY Flame Resistant Pants and Overalls (ACB12RGL)
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA20RGXL)
- SALISBURY Coverall, M, Cotton/Nylon, Gray/Red (ACCA12RGM)
- SALISBURY Flame Resistant Pants and Overalls (ACB40RGL)
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA20RGS)
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA12RGL)
- OBERON TCG40™ Series Ultralight Arc Flash Coveralls XL (TCG40-CVL-XL)
- Salisbury Workwear and Protective Clothing