Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Salisbury
Flame Resistant Pants and Overalls
Mfr # ACB12RGL
Zoro # G8343398
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Cotton/Nylon
- Fits Waist Size 52 in
- ATPV Rating 12 cal/sq cm
- Standards ASTM F1506, ASTM F1959/F1959M-14e1, NFPA 70E PPE Categories 1 and 2, OSHA 29 CFR 1910.269
Product Information
- Brand Salisbury
- MFR # ACB12RGL
- Zoro # G8343398
- Country of Origin United States
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 52 in |
Size | L |
Maximum Waist Size | 52 in |
Waist Size | 52 in |
Size - Body Type | Regular |
Size (Max. Waist x Inseam) | 52 in x 30 in |
Description
ATPV Rating 12 cal/sq cm, Arc Flash PPE Category 2, Closure Type Elastic, Color Gray, Fabric Weight 9 oz, Features Articulated Knee for Ergonomic Fit, Diamond Gusseted Crouch for Ease of Movement, Elastic Back Waist for Improved Comfort, Extended Leg Slits, Extended Waist Tabs for Easy Opening and Adjustment, High-Visibility No, Includes Lining Yes, Includes Suspenders Yes, Inseam 30 in, Insulated for Cold Conditions No, Bib Overalls, Material Trade Name Cotton/Nylon, Maximum Waist Size 52 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINTIE TECHNOLOGIES Ring Filter, Polyester, PAB 1000, PK24 (PABFR1K)
- OSMO 5ft Flood Barrier (FB5F-P-1)
- HEXARMOR Coated Gloves, Green/White, Size XL, PR (3050-XL (10))
- HARDLINE PRODUCTS Letter W Decal, 3" White Vinyl, PK10 (3SCWPW)
- SALISBURY Flame Resistant Pants and Overalls (ACB12RGXL)
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA12RGS)
- SALISBURY Coverall, M, Cotton/Nylon, Gray/Red (ACCA12RGM)
- SALISBURY Bib Overalls, Color Gray/Red, Size 5XL (ACB8RG5X)
- SALISBURY Coverall, Gray/Red, ATPV 20 cal/sq cm (ACCA20RG5X)
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA12RGL)
- BERNE Coverall, FR, Deluxe, LR/46R, Khaki (FRC04)
- Salisbury Arc Flash and Flame Resistant Clothing