Shop All Flame Resistant & Arc Flash Jackets & Coats
Salisbury
Flame-Resistant Jacket, Blue, S
Mfr # ACC1132BLS
Zoro # G0112775
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Family Blue
- ATPV Rating 12 cal/sq cm
- Arc Flash PPE Category 2
- Size S
Product Information
- Brand Salisbury
- MFR # ACC1132BLS
- Zoro # G0112775
- UPC # 848650020890
- Country of Origin United States
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | S |
Length | 32 in |
Minimum Chest Size | 34 in |
Size - Body Type | Regular |
Maximum Chest Size | 36 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | FR Jacket |
Color Family | Blue |
ATPV Rating | 12 cal/sq cm |
Arc Flash PPE Category | 2 |
Color | Navy |
Material | 100% Flame-Resistant Treated Cotton |
Closure Type | Zipper |
Standards | ASTM F1506, NFPA 70E |
Lining Material | None |
Fabric Weight | 7 oz |
Number of Outside Pockets | 0 |
Number of Inside Pockets | 0 |
Includes Hood | Yes |
Features | Arc Flash Resistant, Arc Rated Hook & Pile Storm Flap, Dual Stage Front Closure with High Temperature Plastic Zipper, Nomex(R) Wristlets |
Insulated for Cold Conditions | No |
Zipper Material | Plastic |
Description
ATPV Rating 12 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 7 oz, Features Arc Flash Resistant, Arc Rated Hook & Pile Storm Flap, Dual Stage Front Closure with High Temperature Plastic Zipper, Nomex(R) Wristlets, Closure Type Zipper, Includes Hood Yes, Insulated for Cold Conditions No, FR Jacket, Length 32 in, Lining Material None, Material Trade Name Cotton, Maximum Chest Size 36 in, Minimum Chest Size 34 in, Number of Inside Pockets 0, Number of Outside Pockets 0, Size S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Coated Gloves, L, Brown, PR (1787-L)
- BRADY Low-Halide Pipe Tape, Orange, 100 ft. L, B30C-2250-569-OR (B30C-2250-569-OR)
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Orange (20398)
- WERMA Tower Light Assembly, 24VAC/DC, 30mA, 70mm (64924006)
- SALISBURY Arc Flash Jacket, 32 In. L, HRC4, Green, 3XL (ACC4032PLT3X)
- SALISBURY Flame-Resistant Jacket, Blue, M (ACC832BLM)
- SALISBURY Arc Flash Jacket, 32 In. L, HRC4, Green, M (ACC4032PLTM)
- MAGID Phc12Dhn Dual-Hazard 12.0 Oz. Fr Fleece Pullover Hooded Sweatshirt, Lg (PHC12DHNL)
- STEINER Flame Resistant Jacket w/Leather Sleeves, Green/Gray, 2XL (1230-2X)
- PORTWEST FR Duck Lined Jacket, XL (UFR48)
- STEINER Cotton Jacket, Flame Resist, 30", Black, L (1080-L)
- Salisbury Arc Flash and Flame Resistant Clothing