Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Salisbury
Flame-Resistant Coverall, Navy, 3XL, HRC2
Mfr # ACCA8BL3X
Zoro # G0021655
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Navy
- Arc Flash PPE Category 2
- ATPV Rating 8 cal/sq cm
- Closure Type Hook And Pile
Product Information
- Brand Salisbury
- MFR # ACCA8BL3X
- Zoro # G0021655
- UPC # 848650021620
- Country of Origin United States
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | 3X-Large |
Fits Chest Size | 54 in to 56 in |
Sleeve Length | 37 3/4 in |
Fits Waist Size | 50 in |
Maximum Waist Size | 50 in |
Minimum Chest Size | 54 in |
Maximum Chest Size | 56 in |
Size (Max. Waist x Max. Chest) | 3X ( 50 in x 56 in ) |
Details
Promotion Restriction | Not eligible for promotion |
Item | Coverall |
Color | Navy |
Arc Flash PPE Category | 2 |
ATPV Rating | 8 cal/sq cm |
Closure Type | Hook And Pile |
Material | Cotton |
Inseam | 30 in |
Fabric Weight | 9 oz |
Standards | ASTM F1506 and NFPA 70E, CE 0120 Certified |
Number of Pockets | 5 |
Cuff Style | Elastic Wrists, Hook and Loop Ankles |
Number of Outside Pockets | 5 |
Features | Full Cut with Set in Sleeves, Made From Arc Flash Resistant Material, Sewn with Nomex(R) Thread |
Fabric Wt | Heavyweight |
Garment Material Trade Name | Nomex® |
Description
ATPV Rating 8 cal/sq cm, Arc Flash PPE Category 2, Closure Type Hook And Pile, Color Navy, Fabric Weight 9 oz, Features Full Cut with Set in Sleeves, Made From Arc Flash Resistant Material, Sewn with Nomex(R) Thread, Inseam 30 in, Coverall, Material Trade Name Nomex(R), Maximum Chest Size 56 in, Maximum Waist Size 50 in, Minimum Chest Size 54 in, Number of Outside Pockets 5, Size 3X-Large, Sleeve Length 37 3/4 in, Standards ASTM F1506 and NFPA 70E, CE 0120 Certified, Total Number of Pockets 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT SAFETY OPTION Winter Glove HiViz Thinsulate Lining (GOW-17HVBRS)
- KEMP USA Kemp Fox 40 Whistle, Green, 10-421-GRE (10-421-GRE)
- AVENGER SAFETY FOOTWEAR Size 9 WEDGE CN PR, WOMENS PR (A7551-9M)
- OAKLEY Baseball Hat, Cap, Grn, L/XL, 7-3/8 Hat Size (911444A-79B-L/XL)
- SALISBURY Arc Flash Bib Overall, HRC4, Green, M (ACB4030PLTM)
- SALISBURY Bib Overalls, Navy Blue, Cotton, XL (ACB830BLXL)
- VF IMAGEWEAR Flame-Resistant Coverall, Gray, Zipper (CLD6GY RG 48)
- DUPONT Tyvek, coverall, flame-resistant, PK25 (ST127SWHLG002500)
- TINGLEY Tingley® Comfort Brite® Flame Resistant High-Visibility Bib Overalls, (O53122.LG)
- CARHARTT Carhartt Flame Resistant Coverall, Navy, 50 Regular (101017-410 50 REG)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, XL (CEC2KH RG 46)
- Salisbury Arc Flash and Flame Resistant Clothing