Shop All Flame Resistant & Arc Flash Overalls & Coveralls
This Product is Discontinued
Salisbury
Flame-Resistant Coverall Kit, Navy, L, HRC2 (Discontinued)
Mfr # SKCA8L
Zoro # G0021287
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Color Navy
- Arc Flash PPE Category 2
- ATPV Rating 8 cal/sq cm
- Size L
Product Information
- Brand Salisbury
- MFR # SKCA8L
- Zoro # G0021287
- UPC # 848650025741
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Fits Waist Size | 36 to 38 in |
Minimum Chest Size | 42 in (Coat & Jacket), 42 in (Coverall) |
Minimum Waist Size | 36 in |
Maximum Chest Size | 44" (Coat & Jacket), 44in (Coverall) |
Tag Size | 38 x 30 |
Maximum Waist Size | 38 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Navy |
Item | Arc Flash Clothing Kit |
Arc Flash PPE Category | 2 |
ATPV Rating | 8 cal/sq cm |
Inseam | 30 in |
Material | Cotton |
Fabric Weight | 7 oz |
Includes | AFHOOD 10 Cal/cm2, Arc Flash Coverall, AS1000HAT Hard Hat With Arc Faceshield, Balclava and Safety Eyewear, Faceshield Canvas Storage Bag, Large Nylon Storage Bag |
Standards | ASTM F1506 and NFPA 70E |
Garment Material Trade Name | UltraSoft(R) |
Included Hood Type | Arc Flash |
Includes Hood | Yes |
Includes Carrying Bag | Yes |
Hood/Face Shield Maximum Arc Flash Protection | 10 cal/sq cm |
Description
Arc Flash Clothing Kit, Navy, Size L, Fits Chest Size 42 in to 44 in, Fits Waist Size 36 to 38 in, Inseam 30 in, Material Cotton, Hazard Risk Category (HRC) 2, Standards ASTM F1506 and NFPA 70E, Includes AFHOOD 10 Cal/cm2, Arc Flash Coverall, AS1000HAT Hard Hat With Arc Faceshield, Balclava and Safety Eyewear, Faceshield Canvas Storage Bag, Large Nylon Storage Bag, Fabric Weight 7 oz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.