Shop All Flame Resistant Hoods
Salisbury
Flame Resistant Balaclava, Over The Hea
Mfr # AFHOOD12
Zoro # G2956517
product price: $80.95
/ea
Free Shipping & Returns
$80.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nomex(R)
- Standards NFPA 70E
- Color Blue
- Size Universal
- Style Over the Head
Product Information
- Brand Salisbury
- MFR # AFHOOD12
- Zoro # G2956517
- Country of Origin United States
- Category Flame Resistant Hoods
Dimensions
Size | Universal |
Details
Material | Nomex(R) |
Standards | NFPA 70E |
Color | Blue |
Style | Over the Head |
Hazard Risk Category (HRC) | 2 |
Covers | Head, Face, and Neck |
ATPV Rating | 12 cal/sq cm |
Item | Flame Resistant Balaclava |
Areas Covered | Face, Head, Neck |
Insulated for Cold Conditions | No |
Areas Exposed | Eyes |
Garment Type | Balaclava |
Fabric Weight | 8 oz |
Arc Flash PPE Category | 2 |
Fabric Wt | Mediumweight |
Material (Weight) | Nomex(R) ( 8 oz ) |
Description
ATPV Rating 12 cal/sq cm, Arc Flash PPE Category 2, Areas Covered Face, Head, Neck, Areas Exposed Eyes, Color Blue, Fabric Weight 8 oz, Garment Type Balaclava, Insulated for Cold Conditions No, Flame Resistant Balaclava, Material Trade Name Nomex(R), Size Universal, Standards NFPA 70E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OBERON ARC™ Series 40 KA Arc Flash Suppression Blankets 5x8 (ARCBKT-40KA-L)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Black/Gold, Spandex, Neoprene (EXO-MOL-05-XL)
- CAR DEALER DEPOT Color Stripe Key Tags (250 Per Box): Purple Pk (423-PU)
- C.H. HANSON Blank Tag, Round, Steel, PK10 (43192)
- SALISBURY Flame Resistant Balaclava, Beige (AFHOOD20)
- SALISBURY Arc Flash Task Light Kit, 1 Face Shield Attachable Task Light, 1 Flashlight Clip, Black/Orange (FLKIT)
- SALISBURY Arc Flash Balaclava Hood, Flame Resistant Nomex/Lenzing, ATPV 10 cal/sq cm, White, Universal Size (AFHOOD10)
- MUTUAL INDUSTRIES Flame Retardant No. 40 Linesman Style, 3 Inch Height, 3 Inch Width (63500-100)
- SHUBEE SUPERBEE SHOE COVER DARK BLUE 40PR (C SB SC BEE 289)
- NATIONAL SAFETY APPAREL Flame Resistant Hood, White, Nomex(R) (H12NK)
- FIRE-DEX Fire Hood, White, Nomex(R) (H61NENB)
- Salisbury Arc Flash and Flame Resistant Clothing