Shop All Flame Resistant Hoods
Salisbury
Flame Resistant Balaclava, Beige
Mfr # AFHOOD20
Zoro # G3044614
product price: $54.95
/ea
$54.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 20 cal/sq cm
- Color Beige
- Material 40% P84/55% Lenzing/5% Kevlar(R)
- Standards NFPA 70E
- Size Universal
Product Information
- Brand Salisbury
- MFR # AFHOOD20
- Zoro # G3044614
- UPC # 848650022122
- Country of Origin United States
- Category Flame Resistant Hoods
Dimensions
Size | Universal |
Details
ATPV Rating | 20 cal/sq cm |
Color | Beige |
Material | 40% P84/55% Lenzing/5% Kevlar(R) |
Standards | NFPA 70E |
Style | Over the Head |
Covers | Head, Ears, and Neck |
Hazard Risk Category (HRC) | 2 |
Item | Flame Resistant Balaclava |
Features | Made From Two Layers of Rib Knit Material and Has an Elastic Face Opening that Maintains its Shape and Size |
Garment Type | Balaclava |
Areas Covered | Ears, Head, Neck |
Arc Flash PPE Category | 2 |
Areas Exposed | Eyes |
Fabric Weight | 8 oz |
Insulated for Cold Conditions | No |
Description
ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Areas Covered Ears, Head, Neck, Areas Exposed Eyes, Color Beige, Fabric Weight 8 oz, Features Made From Two Layers of Rib Knit Material and Has an Elastic Face Opening that Maintains its Shape and Size, Garment Type Balaclava, Insulated for Cold Conditions No, Flame Resistant Balaclava, Material Trade Name P84(R)/Lenzing(TM) FR, Size Universal, Standards NFPA 70E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger Sign, Self-Adhesv Mount, 10inWx7inH, U3-1229-RD_10X7 (U3-1229-RD_10X7)
- SPEAKMAN Eyesaver Single Lever Eyewash Faucet (SEF-1880)
- LABELMASTER Corrosive Placard, UN 1719, PK25 (ZT4-1719)
- JUSTIN ORIGINAL WORKBOOTS Size 10-1/2 Men's 8 in Work Boot Steel Work Boot, Brown (SE682)
- SALISBURY Arc Flash Task Light Kit, 1 Face Shield Attachable Task Light, 1 Flashlight Clip, Black/Orange (FLKIT)
- SALISBURY Flame Resistant Balaclava, Over The Hea (AFHOOD12)
- SALISBURY Arc Flash Balaclava Hood, Flame Resistant Nomex/Lenzing, ATPV 10 cal/sq cm, White, Universal Size (AFHOOD10)
- INNOTEX Fire Hood, Gray/Red, XL, 21" L (INNOTEX GRAY 35)
- INNOTEX Fire Hood, Gold, PBI (HINNO337)
- HOT RODS FR Treated Until Washed Knit Cap, Blue (LA405)
- PIP Fire Hood, Straight Cut, Technora(R), Black (906-8416CBX)
- Salisbury Workwear and Protective Clothing