Salisbury

Flame Resistant and Arc Flash Coveralls


product price: $275.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size L
  • Fits Waist Size 44 in
  • Material Cotton/Nylon
  • Closure Type Hook-and-Loop
  • Fits Chest Size 48 in
See all product information

Product Information

Dimensions

Size L
Fits Waist Size 44 in
Fits Chest Size 48 in
Sleeve Length 36 in
Maximum Waist Size 44 in
Size - Body Type Regular
Maximum Chest Size 48 in
Size (Max. Waist x Max. Chest) L ( 44 in x 48 in )

Description

ATPV Rating 8 cal/sq cm, Arc Flash PPE Category 2, Closure Type Hook-and-Loop, Collar Style Stand-Up, Color Gray/Red, Fabric Weight 7 oz, Features Full Cut with Set in Sleeves, Made From Arc Flash Resistant Material, Sewn with Nomex(R) Thread, Gender Men's, High-Visibility No, Inseam 30 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Nomex(R), Maximum Chest Size 48 in, Maximum Waist Size 44 in, Number of Inside Pockets 0, Number of Outside Pockets 0, Size L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.