Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Salisbury
Flame Resistant and Arc Flash Coveralls
Mfr # ACCA20RGS
Zoro # G8343090
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inseam 29 in
- Color Gray/Red
- Fabric Weight 13 oz
- Material Cotton/Nylon
- ATPV Rating 20 cal/sq cm
Product Information
- Brand Salisbury
- MFR # ACCA20RGS
- Zoro # G8343090
- Country of Origin United States
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | S |
Fits Chest Size | 40 in |
Fits Waist Size | 36 in |
Sleeve Length | 34 in |
Maximum Chest Size | 40 in |
Size - Body Type | Regular |
Maximum Waist Size | 36 in |
Size (Max. Waist x Max. Chest) | S ( 36 in x 40 in ) |
Description
ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Closure Type Hook-and-Loop, Collar Style Stand-Up, Color Gray/Red, Fabric Weight 13 oz, Features Full Cut with Set in Sleeves, Made From Arc Flash Resistant Material, Sewn with Nomex(R) Thread, Gender Men's, High-Visibility No, Inseam 29 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Nomex(R), Maximum Chest Size 40 in, Maximum Waist Size 36 in, Number of Inside Pockets 0, Number of Outside Pockets 0, Size S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Ambi-dex Axle, Disposable Gloves, 4.00 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (63-532PF/L)
- SUNBELT Service Repair Tags (box of 500) 14.9" x10.7" x3.6" (A-B1AC1000)
- 3M Faceshield Visor, Polycarbonate, Uncoated, 9 in Visor Height, 14.5 in Visor Width, Clear (82701)
- MAGID EconoWear 2 Mil 32 x 55 Polyethylene Bib Apron, 500case, 500PK (120W)
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA12RGXL)
- SALISBURY Coverall, Gray/Red, ATPV 20 cal/sq cm (ACCA20RG5X)
- SALISBURY Coverall, 3XL, Cotton/Nylon, Gray/Red (ACCA8RG3X)
- SALISBURY Coverall, Gray/Red, ATPV 12 cal/sq cm (ACCA12RG5X)
- SALISBURY Flame Resistant Pants and Overalls (ACB40RGXL)
- SALISBURY Coverall, 3XL, Cotton/Nylon, Gray/Red (ACCA12RG3X)
- TINGLEY Eclipse Bib Overall, Blue, Nomex(R), 54 in. Waist (O44041)
- Salisbury Arc Flash and Flame Resistant Clothing