Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Salisbury
Flame Resistant and Arc Flash Coveralls
Mfr # ACCA20RG2X
Zoro # G8342969
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Chest Size 56 in
- Inseam 31 in
- Sleeve Length 39 in
- Color Gray/Red
- Standards ASTM F1506 and NFPA 70E, CE 0120 Certified
Product Information
- Brand Salisbury
- MFR # ACCA20RG2X
- Zoro # G8342969
- Country of Origin United States
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Chest Size | 56 in |
Sleeve Length | 39 in |
Size | 2XL |
Fits Waist Size | 52 in |
Size - Body Type | Regular |
Maximum Waist Size | 52 in |
Maximum Chest Size | 56 in |
Size (Max. Waist x Max. Chest) | 2XL ( 52 in x 56 in ) |
Description
ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Closure Type Hook-and-Loop, Collar Style Stand-Up, Color Gray/Red, Fabric Weight 13 oz, Features Full Cut with Set in Sleeves, Made From Arc Flash Resistant Material, Sewn with Nomex(R) Thread, Gender Men's, High-Visibility No, Inseam 31 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Nomex(R), Maximum Chest Size 56 in, Maximum Waist Size 52 in, Number of Inside Pockets 0, Number of Outside Pockets 0, Size 2XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PELTOR Peltor Optime 98 Over-the-Head Ear Muffs, Stainless Steel Headband, NRR 25 dB, Yellow (08091)
- SPILL BUSTER Formaldehyde Absorber, 2 gal., Aldehyde (6900-002)
- TILLMAN TIG Welding Gloves, Deerskin Palm, XL, PR (25BXL)
- ACCUFORM Danger Sign, 24 in H, 24 in W, Vinyl, English, KDD737 (KDD737)
- SALISBURY Coverall, M, Cotton/Nylon, Gray/Red (ACCA12RGM)
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA20RGS)
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA12RGXL)
- SALISBURY Coverall, 3XL, Cotton/Nylon, Gray/Red (ACCA8RG3X)
- SALISBURY Coverall, Gray/Red, ATPV 20 cal/sq cm (ACCA20RG5X)
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA20RGXL)
- CHICAGO PROTECTIVE APPAREL Coverall, Cuff Open, Green, XL (605-GR-XL)
- Salisbury Workwear and Protective Clothing