Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Salisbury
Flame Resistant and Arc Flash Coveralls
Mfr # ACCA12RGXL
Zoro # G8343860
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inseam 30 in
- Sleeve Length 38 in
- Size XL
- Fabric Weight 9 oz
- ATPV Rating 12 cal/sq cm
Product Information
- Brand Salisbury
- MFR # ACCA12RGXL
- Zoro # G8343860
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Sleeve Length | 38 in |
Size | XL |
Fits Waist Size | 48 in |
Fits Chest Size | 52 in |
Size - Body Type | Regular |
Maximum Waist Size | 48 in |
Maximum Chest Size | 52 in |
Size (Max. Waist x Max. Chest) | XL ( 48 in x 52 in ) |
Description
ATPV Rating 12 cal/sq cm, Arc Flash PPE Category 2, Closure Type Hook-and-Loop, Collar Style Stand-Up, Color Gray/Red, Fabric Weight 9 oz, Features Full Cut with Set in Sleeves, Made From Arc Flash Resistant Material, Sewn with Nomex(R) Thread, Gender Men's, High-Visibility No, Inseam 30 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Nomex(R), Maximum Chest Size 52 in, Maximum Waist Size 48 in, Number of Inside Pockets 0, Number of Outside Pockets 0, Size XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASTEC Tube, Carbon Dioxide, 2.5-40, PK10 (2HH)
- MUTUAL INDUSTRIES OSHA Perimeter Marker, Red, 24 inch Height, 4 inch Width (15903-79)
- MAPA GLOVES C/O RCP MAPA® Temp-Tec® NL517 17" Neoprene Coated Gloves, Heavy Weight, 1 Pair, Size 8, 338608 (338608)
- HEXARMOR Safety Gloves, Knit, A5, M, Black/Blue, PR (3022-M (8))
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA12RGL)
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA12RG2X)
- SALISBURY Bib Overalls, Color Gray/Red, Size 5XL (ACB8RG5X)
- SALISBURY Coverall, 3XL, Cotton/Nylon, Gray/Red (ACCA8RG3X)
- SALISBURY Flame Resistant Pants and Overalls (ACP12RGL)
- SALISBURY Coverall, M, Cotton/Nylon, Gray/Red (ACCA12RGM)
- VIKING Viking FR Insulated 300D Bib Blk (3907FRWP-XXXL)
- Salisbury Workwear and Protective Clothing