Shop All Faceshields and Visors
Salisbury
Faceshield Repl Visor, Plycrb, Gr, 7-1/2x15
Mfr # AFLENS
Zoro # G1907254
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Visor Color Green
- Material polycarbonate
- Visor Material Polycarbonate
- Lens Coating Anti-Fog
Product Information
- Brand Salisbury
- MFR # AFLENS
- Zoro # G1907254
- UPC # 848650022153
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Visor Width | 15 in |
Visor Height | 7-1/2" |
Description
ATPV Rating 12 cal/sq cm, Arc Flash PPE Category 2, Compatible with Brand Safety Products Holdings, Compatible with Grainger Part Number 44F937, 44G008, 5YGK1, 5YGK2, Compatible with Manufacturer Model Number AS1200, AS1200FB, AS1200HAT, AS1200HATCLR, Dielectric Protection No, Face Shield Component Face Shield, Visor, Features Decreased Fogging, For Use With AS1200, AS1200FB, AS1200HAT, AS1200HATCLR, Includes Anti-Fog Visor Coating Yes, Includes Anti-Static Visor Coating No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC No Smoking Sign, SA124R (SA124R)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 470N36 (470N36)
- HONEYWELL Uvex Hypershock Safety Glasses (S2974)
- ANSELL 11-3/4" Chemical Resistant Gloves, Nitrile, 9, 1 PR (37-310)
- SALISBURY Face Shield, ATPV 20 cal/sq cm (LFH20FSA-PP)
- SALISBURY Arc Flash Face Shield Kit, 20 cal/sq cm (SKA20-PP)
- SALISBURY Face Shield, ATPV 20 cal/sq cm (AS2000FB-PP)
- SALISBURY Arc Flash Face Shield, 12 cal/sq cm (AS1200HAT-FB-PP)
- SALISBURY Replacement Straps (RES-U-PP)
- SALISBURY Faceshield Assembly, 10.8 Cal/cm2, 10" W (AS1000-SPL)
- PIP Face Shield Bracket (251-01-6225)
- Salisbury Faceshields and Visors