Shop All Faceshields and Visors
Salisbury
Faceshield Assembly, 10.8 Cal/cm2, 10" W
Mfr # AS1000FB-SPL
Zoro # G3676579
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visor Color Bronze
- Material HDPE
- Visor Material Polycarbonate
- Lens Coating Anti-Fog, Scratch-Resistant
- For Use With Full Brim Hard Hats
Product Information
- Brand Salisbury
- MFR # AS1000FB-SPL
- Zoro # G3676579
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Visor Width | 13 3/4 in |
Visor Height | 10 in |
Description
ANSI Dust/Splash Rating Not Rated for Dust or Splash, ATPV Rating 10.8 cal/sq cm, Arc Flash PPE Category 2, Dielectric Protection Yes, Face Shield Component Face Shield, Face Shield Type Hard Hat Face Shield, Features Full Color View, Arc Flash Protection, Headgear Color Orange, Headgear Material HDPE, Headgear Style Full Crown, Includes Anti-Fog Visor Coating Yes, Includes Anti-Static Visor Coating No, Includes Scratch-Resistant Visor Coating Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Full Dome Mirror, 32 In., Acrylic Hi Viz (ONV-360-32-SB)
- DUAL-LITE NEMA 4X Aluminum Red/White Exit Sign, Two-Sided (SEWLDRWE)
- NOTRAX 10 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0210YB)
- NMC Hazardous Materials System Labels, Pk5, HMS10P (HMS10P)
- SALISBURY Clip to Connect Flashlight to Faceshield (FLCLIP)
- SALISBURY Faceshield Assembly, 10.8 Cal/cm2, 10" W (AS1000U-SPL)
- SALISBURY Arc Flash Face Shield, 12 cal/sq cm (AS1200HAT-FB-PP)
- SALISBURY Face Shield, ATPV 20 cal/sq cm (LFH20FSA-PP)
- SALISBURY Face Shield, ATPV 20 cal/sq cm (AS2000FB-PP)
- SALISBURY Faceshield Assembly, 10.8 Cal/cm2, 10" W (AS1000-SPL)
- SAS SAFETY Deluxe Face Shield Replacement, Clear (5155)
- Salisbury Eye Protection