Shop All Faceshields and Visors
Salisbury
Face Shield, ATPV 20 cal/sq cm
Mfr # LFH20FSA-PP
Zoro # G607448165
original price:
$397.87
new price: $395.99
/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visor Color Bronze
- Visor Material Polycarbonate
- For Use With Mfr. No. LFH20RG-PP
- Visor Thickness 0.09 in
- Standards ANSI Z87+S, ASTM F2178, NFPA 70E
Product Information
- Brand Salisbury
- MFR # LFH20FSA-PP
- Zoro # G607448165
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Visor Width | 8 in |
Visor Height | 12 in |
Details
Item | Face Shield |
Visor Color | Bronze |
Visor Material | Polycarbonate |
For Use With | Mfr. No. LFH20RG-PP |
Visor Thickness | 0.09 in |
Standards | ANSI Z87+S, ASTM F2178, NFPA 70E |
Features | Double Curved Lens Limits Visual Distortion and Greatly Reduces Eye Strain, Frameless Design Increases Viewing Area By Over 20%, Weight Balancing Frame Increases Comfort By Reducing Neck Strain for Users, Nanotechnology Allows Improved Shield Transparency Which Provides Better Visibility and Color Recognition In Poorly Lit Rooms, Venting Allows Usage for Longer Periods of Time |
ATPV Rating | 20 cal/sq cm |
Includes | Face Shield |
Face Shield Component | Face Shield |
Includes Scratch-Resistant Visor Coating | Yes |
Compatible with Manufacturer Model Number | LFH20RG-PP |
Arc Flash PPE Category | 2 |
Includes Anti-Fog Visor Coating | Yes |
Compatible Manufacturer Model Number | LFH20RG-PP |
For Use with Mfr. Model Number | LFH20RG-PP |
For Use With Mfr. Model Number | LFH20RG-PP |
Description
ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Compatible with Manufacturer Model Number LFH20RG-PP, Face Shield Component Face Shield
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Vest, XL, Yellow, 38", 24-1/2" L (LUX-XGTM-YXL)
- PIP Grippaz Food Plus, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, 3XL ( 12 ), 48 PK (67-308/XXXL)
- ACCUFORM Label, Flame, 2x2 In, Ctd Paper, 250 Roll (LZH611PS2)
- NOTRAX Entrance Mat, Charcoal, 2 ft. W x (168S0023CH)
- SALISBURY Faceshield Assembly, 10.8 Cal/cm2, 10" W (AS1000FB-SPL)
- SALISBURY Faceshield Assembly, 10.8 Cal/cm2, 10" W (AS1000-SPL)
- SALISBURY Face Shield, ATPV 20 cal/sq cm (AS2000FB-PP)
- SALISBURY Clip to Connect Flashlight to Faceshield (FLCLIP)
- SALISBURY Arc Flash Face Shield, 12 cal/sq cm (AS1200HAT-FB-PP)
- SALISBURY Replacement Straps (RES-U-PP)
- SAFE HANDLER Face Shield with Ratchet, Reusable, Yellow (BLSH-ES-FSR)
- Salisbury Faceshields and Visors