Shop All Faceshields and Visors
Salisbury
Face Shield, ATPV 20 cal/sq cm
Mfr # AS2000FB-PP
Zoro # G107369915
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visor Color Bronze
- Visor Material Polycarbonate
- For Use With Mfr. No. N20R010000, Mfr. No. N20R460000
- Visor Thickness 0.09 in
- Standards ANSI Z87+S, ASTM F2178, NFPA 70E
Product Information
- Brand Salisbury
- MFR # AS2000FB-PP
- Zoro # G107369915
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Visor Width | 8 in |
Visor Height | 12 in |
Details
Item | Face Shield |
Visor Color | Bronze |
Visor Material | Polycarbonate |
For Use With | Mfr. No. N20R010000, Mfr. No. N20R460000 |
Visor Thickness | 0.09 in |
Standards | ANSI Z87+S, ASTM F2178, NFPA 70E |
ATPV Rating | 20 cal/sq cm |
Features | Double Curved Lens Limits Visual Distortion and Greatly Reduces Eye Strain, Frameless Design Increases Viewing Area By Over 20%, Weight Balancing Frame Increases Comfort By Reducing Neck Strain for Users, Nanotechnology Allows Improved Shield Transparency Which Provides Better Visibility and Color Recognition In Poorly Lit Rooms, Venting Allows Usage for Longer Periods of Time |
Arc Flash PPE Category | 2 |
Compatible with Manufacturer Model Number | N20R010000, N20R460000 |
Includes Scratch-Resistant Visor Coating | Yes |
Includes | Face Shield |
Face Shield Component | Face Shield |
Includes Anti-Fog Visor Coating | Yes |
Compatible Manufacturer Model Number | N20R010000, N20R460000 |
For Use with Mfr. Model Number | N20R010000, N20R460000 |
For Use With Mfr. Model Number | N20R010000, N20R460000 |
Description
ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Compatible with Manufacturer Model Number N20R010000, N20R460000, Face Shield Component Face Shield
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lockout Padlock, KD, Orange, 2"H (48JT72)
- CESTUS Work Gloves , Deep III Pro Winter #5207 PR (5207 XL)
- ZORO SELECT White Sand Bag, Polypropylene, Weight Capacity 40 lb, 26 in L, 14 in W, Pack 100 (6FGY1)
- NMC Full Cylinder Ready For Use, Pk25 (RPT36ST)
- SALISBURY Faceshield Assembly, 10.8 Cal/cm2, 10" W (AS1000U-SPL)
- SALISBURY Arc Flash Face Shield, 12 cal/sq cm (AS1200HAT-FB-PP)
- SALISBURY Face Shield, ATPV 20 cal/sq cm (LFH20FSA-PP)
- SALISBURY Faceshield Assembly, 10.8 Cal/cm2, 10" W (AS1000FB-SPL)
- SALISBURY Clip to Connect Flashlight to Faceshield (FLCLIP)
- SALISBURY Bracket, Orange, Molded Plastic, 8" L (ASSLB-NZ)
- 3M Faceshield Visor, Polycarb, Clr, 7x14-1/2in (82543-00000)
- Salisbury Faceshields and Visors