Shop All Insulating Gloves
Salisbury
Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Red, 11 in, Class 0, Size 8 1/2, 1 Pair
Mfr # GK011R/8H
Zoro # G8511955
product price: $171.99
/pr
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- AC Test Voltage 5000
- Class 0
- Length 11"
- Color Red
Product Information
- Brand Salisbury
- MFR # GK011R/8H
- Zoro # G8511955
- UPC # 848650057971
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Length | 11" |
Glove Size | 8-1/2 |
Details
Promotion Restriction | Not eligible for promotion |
AC Test Voltage | 5000 |
Class | 0 |
Color | Red |
Item | Electrical Glove Kit |
Standards | ASTM D 120, IEC EN60903, ASTM F696 |
AC Max. Use Voltage | 1000 |
Includes | (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors, (1) Glove Bag |
Leather Protector Type | Leather Protectors with Shirred Slip-On Cuff |
Max. Use Voltage (AC) | 1000V AC |
Max. Use Voltage | 1000V AC / 1500V DC |
Glove Materials | Rubber |
Glove Hand Style | Left and Right |
Voltage Class | Class 0 |
Max. Use Voltage (DC) | 1500V DC |
Electrical Glove Type | Rubber Electrical-Insulating Gloves with Straight Cuff |
Cuff Style | Straight |
Series | GK011R |
Proof Test Voltage (DC) | 10,000V DC |
Brand and Series | Salisbury GK011R |
Proof Test Voltage (AC) | 5000V AC |
Electrical Insulating Type | Type II |
Description
Electrical Glove Kit, Brand and Series Salisbury GK011R, Red, Cuff Color Red, Cuff Style Straight, Electrical Insulating Type Type II, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Rubber, Glove Size 8-1/2, Includes (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors, (1) Glove Bag, Max. Use Voltage 1000V AC / 1500V DC, Max. Use Voltage (AC) 1000V AC, Max. Use Voltage (DC) 1500V DC, Proof Test Voltage (AC) 5000V AC, Proof Test Voltage (DC) 10,000V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Blank Sign, 18" W, 18" H, No Text, Recycled Aluminum, White (T1-6280-EG_18x18)
- BRADY Inspection Label, 1-1/2 In. W, PK364 (82592)
- MAPA Mapa® Stansolv® Ak22 Embossed Finish Nitrile Gloves, 9 (381419)
- CONDOR OUTDOOR PRODUCTS GUARDIAN DUTY JACKET, SHERIFFS BROWN, XXXL (101263-040-XXXL)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Red, 11 in, Class 0, Size 9 1/2, 1 Pair (GK011R/9H)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Red, 11 in, Class 0, Size 8, 1 Pair (GK011R/8)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Red, 11 in, Class 0, Size 12, 1 Pair (GK011R/12)
- SALISBURY Rubber Insulating Glove Kit Red Class 0 (GK014R/11)
- SALISBURY Elec. Glove Protector, 9, White/Orange, PR (ILP4S/9)
- SALISBURY Elec. Glove Protector, 10, White/Orange, PR (ILPG5S/10)
- SALISBURY Rubber Insulating Gloves Class 0, PR (E014B/8H)
- Salisbury Gloves & Hand Protection