Shop All Insulating Gloves
Salisbury
Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Black, 11 in, Class 0, Size 12, 1 Pair
Mfr # GK011B/12
Zoro # G8511946
product price: $161.99
/pr
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Class 0
- Standards ASTM D 120, IEC EN60903, ASTM F696
- AC Test Voltage 5000
Product Information
- Brand Salisbury
- MFR # GK011B/12
- Zoro # G8511946
- UPC # 848650057797
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Length | 11" |
Glove Size | 12 |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black |
Class | 0 |
Standards | ASTM D 120, IEC EN60903, ASTM F696 |
AC Test Voltage | 5000 |
Item | Electrical Glove Kit |
AC Max. Use Voltage | 1000 |
Includes | (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors, (1) Glove Bag |
Glove Materials | Rubber |
Series | GK011B |
Proof Test Voltage (AC) | 5000V AC |
Glove Hand Style | Left and Right |
Max. Use Voltage (DC) | 1500V DC |
Leather Protector Type | Leather Protectors with Shirred Slip-On Cuff |
Max. Use Voltage | 1000V AC / 1500V DC |
Brand and Series | Salisbury GK011B |
Cuff Style | Straight |
Electrical Insulating Type | Type I |
Proof Test Voltage (DC) | 10,000V DC |
Voltage Class | Class 0 |
Electrical Glove Type | Rubber Electrical-Insulating Gloves with Straight Cuff |
Max. Use Voltage (AC) | 1000V AC |
Description
Electrical Glove Kit, Brand and Series Salisbury GK011B, Black, Cuff Color Black, Cuff Style Straight, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Rubber, Glove Size 12, Includes (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors, (1) Glove Bag, Max. Use Voltage 1000V AC / 1500V DC, Max. Use Voltage (AC) 1000V AC, Max. Use Voltage (DC) 1500V DC, Proof Test Voltage (AC) 5000V AC, Proof Test Voltage (DC) 10,000V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Knee Boots, Size 6, 16" H, White, Plain, PR (8101100)
- HY-KO 5In Yellow Reflective Number 2, 10PK (B00752)
- BRADY Label Tape Cartridge, Ylw, 100ft L, 4In W (120862)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL, Black, Ribbed Stretch Nylon (HUG2-06-XXL)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Black, 11 in, Class 0, Size 10, 1 Pair (GK011B/10)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Black, 11 in, Class 10 1/2, Size 10, 1 Pair (GK011B/10H)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Black, 11 in, Class 0, Size 9, 1 Pair (GK011B/9)
- SALISBURY Lineman Glove Kit Blk Class 2, 14 Inch (GK214B/8)
- SALISBURY Lineman Gloves Class 1, 16 Inch, PR (E116RB/10)
- SALISBURY Electrical Glove Kit, Class 00, Sz 11, PR (GK0014R/11)
- ANSELL Hyflex Electrical Gloves, Class 00, Sz 11, PR (CLASS 00 Y 11)
- Salisbury Gloves & Hand Protection