Shop All Insulating Gloves
Salisbury
Electrical Gloves, Size 9, 14 In. L, PR
Mfr # E114RB/9
Zoro # G0032557
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 14"
- Class 1
- Standards ASTM D 120, IEC EN60903
- AC Test Voltage 10000
Product Information
- Brand Salisbury
- MFR # E114RB/9
- Zoro # G0032557
- UPC # 848650052976
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Length | 14" |
Glove Size | 9 |
Details
Promotion Restriction | Not eligible for promotion |
Class | 1 |
Standards | ASTM D 120, IEC EN60903 |
AC Test Voltage | 10000 |
Item | Electrical Insulating Gloves |
Color | Black |
AC Max. Use Voltage | 7500 |
Includes | (1) Pair Electrical Insulating Gloves |
Voltage Class | Class 1 |
Glove Materials | Rubber |
Electrical Insulating Type | Type I |
Proof Test Voltage (DC) | 40,000V DC |
Max. Use Voltage | 7500V AC/11250V DC |
Cuff-End Color | Red |
Proof Test Voltage (AC) | 10,000V AC |
Glove Hand Style | Left and Right |
Cuff Style | Straight |
Max. Use Voltage (AC) | 7500V AC |
Brand and Series | Salisbury E114RB |
Series | E114RB |
Max. Use Voltage (DC) | 11,250V DC |
Description
Electrical Insulating Gloves, Standards ASTM D 120, IEC EN60903, Brand and Series Salisbury E114RB, Cuff Style Straight, Cuff-End Color Red, Electrical Insulating Glove Color Black/Red, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 9, Max. Use Voltage 7500V AC/11250V DC, Max. Use Voltage (AC) 7500V AC, Max. Use Voltage (DC) 11,250V DC, Proof Test Voltage (AC) 10,000V AC, Proof Test Voltage (DC) 40,000V DC, Series E114RB
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Polyurethane Coated Gloves, Palm Coverage, Black, S, PR (13837)
- RADIANS Radians FRS-002 VolCore(TM) Long Sleeve Cotton Henley FR Shirt (FRS-002N-L)
- HEROS PRIDE Embroidered Patch, U.S. Flag, Dark Gold (0003HP)
- TIMBERLAND PRO Size 10 W Men's Loafer Shoe Alloy Work Shoe, Brown Distressed (91694)
- SALISBURY Electrical Gloves, Size 10, 14 In. L, PR (E114RB/10)
- SALISBURY Electrical Gloves, Size 8, 14 In. L, PR (E114RB/8)
- SALISBURY Electrical Gloves, Size 7, 14 In. L, PR (E114RB/7)
- SALISBURY Electrical Gloves, Class 0, Black, Sz 11, PR (E014B/11)
- SALISBURY Electrical Glove Kit, Class 00, Sz 9, PR (GK0011R/9)
- SALISBURY Rubber Insulating Glove Class 00, 11", PR (E0011B/8H)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Red, 11 in, Class 0, Size 9, 1 Pair (GK011R/9)
- Salisbury Insulating Gloves