Shop All Insulating Gloves
Salisbury
Electrical Gloves, Class 00, Blue, Sz 9, PR
Mfr # E0011BL/9
Zoro # G3832491
product price: $89.79
/pr
Free Shipping & Returns
$89.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Blue
- Length 11"
- Standards ASTM D 120, IEC EN60903
- AC Max. Use Voltage 500
Product Information
- Brand Salisbury
- MFR # E0011BL/9
- Zoro # G3832491
- UPC # 848650050132
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Length | 11" |
Glove Size | 9 |
Details
Promotion Restriction | Not eligible for promotion |
Color | Blue |
Standards | ASTM D 120, IEC EN60903 |
AC Max. Use Voltage | 500 |
Class | 00 |
AC Test Voltage | 2500 |
Item | Electrical Insulating Gloves |
Includes | (1) Pair Electrical Insulating Gloves |
Max. Use Voltage (DC) | 750V DC |
Proof Test Voltage (DC) | 10,000V DC |
Cuff Style | Straight |
Max. Use Voltage (AC) | 500V AC |
Max. Use Voltage | 500V AC/750V DC |
Glove Hand Style | Left and Right |
Proof Test Voltage (AC) | 2500V AC |
Electrical Insulating Type | Type II |
Brand and Series | Salisbury E0011BL |
Cuff-End Color | Blue |
Voltage Class | Class 00 |
Series | E0011BL |
Glove Materials | Rubber |
Description
Electrical Insulating Gloves, Standards ASTM D 120, IEC EN60903, Brand and Series Salisbury E0011BL, Cuff Style Straight, Cuff-End Color Blue, Electrical Insulating Glove Color Blue, Electrical Insulating Type Type II, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Rubber, Glove Size 9, Max. Use Voltage 500V AC/750V DC, Max. Use Voltage (AC) 500V AC, Max. Use Voltage (DC) 750V DC, Proof Test Voltage (AC) 2500V AC, Proof Test Voltage (DC) 10,000V DC, Series E0011BL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KD, Blue, 1-3/4"H (74/40 KD BLUE)
- PEXCO LLC Parking Lot Base 800BASE801 (800BASE801)
- BRADY Arc Flash Protection Label, 4 In. H, PK5 (121097)
- DUPONT Coverall, 25 PK, White, Spunbonded Polyethylene, Zipper (IC253BWHLG00250B)
- SALISBURY Electrical Gloves, Class 00, Blue, Sz 10, PR (E0011BL/10)
- SALISBURY Electrical Gloves, Class 00, Blue, Sz 11, PR (E0011BL/11)
- SALISBURY Electrical Gloves, Class 00, Blue, Sz 8, PR (E0011BL/8)
- SALISBURY Electriflex Insulated Glove, Size 11, PR (NG214RB/11)
- SALISBURY Elec. Glove Protector, 8, Cream, PR (ILPG10A/8)
- SALISBURY Electrical Glove Kit, Class 0, Sz 10, PR (GK011BL/10)
- CONDOR Elec. Glove Protector, 9, Beige/Org/Grn, PR (4T495)
- Salisbury Gloves & Hand Protection