Shop All Insulating Gloves
Salisbury
Electrical Gloves, Class 0, Yellow, Sz 9, PR
Mfr # E011Y/9
Zoro # G3817116
product price: $102.99
/pr
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Yellow
- Class 0
- AC Test Voltage 5000
- AC Max. Use Voltage 1000
Product Information
- Brand Salisbury
- MFR # E011Y/9
- Zoro # G3817116
- UPC # 848650051634
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Length | 11" |
Glove Size | 9 |
Details
Promotion Restriction | Not eligible for promotion |
Color | Yellow |
Class | 0 |
Item | Electrical Insulating Gloves |
AC Test Voltage | 5000 |
AC Max. Use Voltage | 1000 |
Standards | ASTM D 120, IEC EN60903 |
Includes | (1) Pair Electrical Insulating Gloves |
Cuff Style | Straight |
Cuff-End Color | Yellow |
Max. Use Voltage (DC) | 1500V DC |
Glove Materials | Rubber |
Electrical Insulating Type | Type I |
Max. Use Voltage | 1000V AC/1500V DC |
Glove Hand Style | Left and Right |
Voltage Class | Class 0 |
Proof Test Voltage (DC) | 20,000V DC |
Brand and Series | Salisbury E011Y |
Series | E011Y |
Proof Test Voltage (AC) | 5000V AC |
Max. Use Voltage (AC) | 1000V AC |
Description
Electrical Insulating Gloves, Standards ASTM D 120, IEC EN60903, Brand and Series Salisbury E011Y, Cuff Style Straight, Cuff-End Color Yellow, Electrical Insulating Glove Color Yellow, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Rubber, Glove Size 9, Max. Use Voltage 1000V AC/1500V DC, Max. Use Voltage (AC) 1000V AC, Max. Use Voltage (DC) 1500V DC, Proof Test Voltage (AC) 5000V AC, Proof Test Voltage (DC) 20,000V DC, Series E011Y
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Dielectric Overboot, Size 9, Pr (21406WT 9)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Impact Gloves, A4 Cut Level, Uncoated, Xl, 1 PR (G-ILD-IMPC5-05-XL)
- NMC Caution Watch For Low Pipes Sign, C635PB (C635PB)
- GLOWSHIELD Class 2, Hi-Viz Orange Mesh Safety Vest, Size: Small (SV712FO (S))
- SALISBURY Electrical Gloves, Class 0, Sz 10-1/2, PR (E011Y/10H)
- SALISBURY Electrical Gloves, Class 0, Yellow, Sz10, PR (E011Y/10)
- SALISBURY Electrical Gloves, Class 0, Yellow, Sz11, PR (E011Y/11)
- SALISBURY Rubber Insulating Glove Class 00, 14", PR (E0014B/10H)
- SALISBURY Elec. Glove Protector, 9, Cream, PR (ILP10/9)
- SALISBURY Elec. Glove Protector, 9, White/Orange, PR (ILPG5S/9)
- ANSELL Electrical Gloves, Black, 14" L, PR (CLASS 1 B 14)
- Salisbury Insulating Gloves